Shop All Indexable Boring Bars
Ultra-Dex Usa
Indexable Cutting Head Unit, MH20 STUCR3-CFT, 1-1/4 in L, Steel, Triangle Insert Shape
Mfr # MH20 STUCR3-CFT
Zoro # G9233086
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1-1/4 in
- Min. Bore 1.470"
- Cutting Direction Right Hand
- Insert Shape Triangle
- Shank Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultra-Dex Usa
- MFR # MH20 STUCR3-CFT
- Zoro # G9233086
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 1-1/4 in |
Bar Dia. | 1.250" |
Insert Size | 32.51 |
Min. Bore Dia. | 1.4700 in |
Connection Size | MH20 (1-1/4 in Head Diameter) |
Description
Indexable Cutting Head Unit, STUC, Right Hand, Center to Cutting Tip 0.7650 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 1/16 (55236)
- GEARWRENCH 12mm 90-Tooth 12 Point Flex Head Ratcheting Combination Wrench (86712)
- DAYTON Compact Bender, 2 in Bending Length, 59/250 in Cutting Width (45J342)
- PROTO Combination Wrench, Metric, 10mm Head Sz (J1210MH-T500)
- ULTRA-DEX USA Indexable Boring Bar, SCFT B2500-33, 33 in L, Steel (SCFT B2500-33)
- ULTRA-DEX USA Indexable Boring Bar, E08J STUCR2-312, 4-1/2 in L, Carbide, Triangle Insert Shape (E08J STUCR2)
- ULTRA-DEX USA Indexable Boring Bar, A08M SCLCR3, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (A08M SCLCR3)
- ULTRA-DEX USA Indexable Boring Bar, C06M STUCR2, 6 in L, Carbide, Triangle Insert Shape (C06M STUCR2-203)
- ULTRA-DEX USA Indexable Boring Bar, CFT B2000-20, 20 in L, Steel (CFT B2000-20)
- ULTRA-DEX USA Indexable Boring Bar, E08R STUCR2-312, 8 in L, Carbide, Triangle Insert Shape (E08R STUCR2)
- MICRO 100 Boring Bar, 3 in L, Carbide (BB-490750)
- Ultra-Dex Usa Indexable Tools