Shop All Indexable Boring Bars
Ultra-Dex Usa
Indexable Cutting Head Unit, MH16 MVUNR3-CFT, 1-5/8 in L, Steel, 35 Degrees Diamond Insert Shape
Mfr # MH16 MVUNR3-CFT
Zoro # G9232711
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-5/8 in
- Min. Bore 1.435"
- Cutting Direction Right Hand
- Insert Shape 35 Degrees Diamond
- Shank Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultra-Dex Usa
- MFR # MH16 MVUNR3-CFT
- Zoro # G9232711
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 1-5/8 in |
Bar Dia. | 1.000" |
Insert Size | 332 |
Connection Size | MH16 (1 in Head Diameter) |
Min. Bore Dia. | 1.4350 in |
Description
Indexable Cutting Head Unit, MVUN, Right Hand, Center to Cutting Tip 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/8" x 3/16" x 1/4" Carbon Brushes 4PK (66767)
- ZORO SELECT Carbide End Mill, 1/2In, 4FL, Single, 3In (206-001207)
- CHANNELLOCK 3/8" Drive SAE, Metric, 16 pcs (39100)
- MILWAUKEE TOOL Contractors Bag, 48-55-3530 (MLW48-55-3530)
- ULTRA-DEX USA Indexable Boring Bar, E06M SCLCR2-250, 6 in L, Carbide, 80 Degrees Diamond Insert Shape (E06M SCLCR2)
- ULTRA-DEX USA Indexable Boring Bar, HM06J STUPR2, 4-1/2 in L, Heavy Metal, Triangle Insert Shape (HM06J STUPR2-203)
- ULTRA-DEX USA Indexable Boring Bar, A24U MCLNR4, 14 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (A24U MCLNR4)
- ULTRA-DEX USA Indexable Boring Bar, S32V MCLNL4, 16 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (S32V MCLNL4)
- ULTRA-DEX USA Indexable Boring Bar, A08M SWLCR2, 6 in L, High Speed Steel, Trigon Insert Shape (A08M SWLCR2-281)
- ULTRA-DEX USA Indexable Boring Bar, S04G SCLDR1.5-172, 3-1/2 in L, High Speed Steel (S04G SCLDR1.5)
- MICRO 100 Carbide Miniature Boring Right Hand (MBB-030150)
- Ultra-Dex Usa Indexable Boring Bars