Shop All Indexable Boring Bars
Ultra-Dex Usa
Indexable Boring Bar, SCFT B2500-33, 33 in L, Steel
Mfr # SCFT B2500-33
Zoro # G9237094
Free Shipping & Returns
$3,640.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 33 in
- Shank Dia. 2-1/2 in
- Min. Bore 2.800"
- Shank Material Steel
- Style Chatter-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ultra-Dex Usa
- MFR # SCFT B2500-33
- Zoro # G9237094
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 33 in |
Shank Dia. | 2-1/2 in |
Bar Dia. | 2.500" |
Min. Bore Dia. | 2.8000 in |
Details
Item | Indexable Boring Bar |
Min. Bore | 2.800" |
Shank Material | Steel |
Style | Chatter-Free |
ANSI Code | SCFT B2500-33 |
Type | Turning |
ANSI Number | SCFT B2500-33 |
Toolholder Style | SCFT B |
Vibration Dampening | Yes |
Compatible Hardware | 1/4"-20 Head Bolt |
Coolant Fed | Coolant Through |
Cutting Application | Boring |
Description
Indexable Boring Bar, SCFT B, Overall Length 33 in, SCFT B2500-33, 1/4 In.-20 Head Bolt, Coolant Through, Boring
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Wrenches, 9-16" 72 Tooth 12 Point SAE Re (CMMT42416)
- HOUGEN Carbide Inserts Wear Resistent, 10 pack (05779)
- WIDIA Spiral Point Tap, Plug, 2 (13206)
- M.A. FORD End Mill, 1/4" Dia, 5/8" Cut, Carbide (13825003)
- ULTRA-DEX USA Indexable Boring Bar, E06M SDUCR2, 6 in L, Carbide, 55 Degrees Diamond Insert Shape (E06M SDUCR2)
- ULTRA-DEX USA Indexable Boring Bar, A08M SCLCR3, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (A08M SCLCR3)
- ULTRA-DEX USA Indexable Boring Bar, C06M SCLPL2, 6 in L, Carbide, 80 Degrees Diamond Insert Shape (C06M SCLPL2-203)
- ULTRA-DEX USA Indexable Boring Bar, A12R MWLNR3, 8 in L, High Speed Steel, Trigon Insert Shape (A12R MWLNR3)
- ULTRA-DEX USA Indexable Boring Bar, E05K SCLPR1.8-219, 5 in L, Carbide, 80 Degrees Diamond Insert Shape (E05K SCLPR1.8)
- ULTRA-DEX USA Indexable Boring Bar, C06M STUCR2, 6 in L, Carbide, Triangle Insert Shape (C06M STUCR2-203)
- MICRO-QUIK Boring Bar, 2-1/2 in L, Carbide (QBB-3201250X)
- Ultra-Dex Usa Indexable Boring Bars