Shop All Indexable Boring Bars
Ultra-Dex Usa
Indexable Boring Bar, SCFT B1750-25, 25 in L, Steel, Carbide
Mfr # SCFT B1750-25
Zoro # G9237006
Free Shipping & Returns
$7,969.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 25 in
- Shank Dia. 1-3/4 in
- Min. Bore 2.010"
- Shank Material Carbide, Steel
- Style Chatter-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ultra-Dex Usa
- MFR # SCFT B1750-25
- Zoro # G9237006
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 25 in |
Shank Dia. | 1-3/4 in |
Bar Dia. | 1.750" |
Min. Bore Dia. | 2.0100 in |
Details
Item | Indexable Boring Bar |
Min. Bore | 2.010" |
Shank Material | Carbide, Steel |
Style | Chatter-Free |
ANSI Code | SCFT B1750-25 |
Type | Turning |
ANSI Number | SCFT B1750-25 |
Toolholder Style | SCFT B |
Vibration Dampening | Yes |
Cutting Application | Boring |
Compatible Hardware | 1/4"-20 Head Bolt |
Coolant Fed | Coolant Through |
Description
Indexable Boring Bar, SCFT B, Overall Length 25 in, SCFT B1750-25, 1/4 In.-20 Head Bolt, Coolant Through, Boring
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING 18pc HSS Bright Plug Hand Tap & Black Jobber Drill Metric Set HTGP/150 Greenfield Threading (330088)
- KLEIN TOOLS Chicago Grip, Forged, Hot-Line, 0.20 to 0.40-Inch (S1656-20H)
- KRAFT TOOL Magnesium Asphalt Lute Head, 30 (GG830-01)
- CRAFTSMAN Adapters, 3/8" Drive Female To 1/2" Driv (CMMT99293)
- ULTRA-DEX USA Indexable Boring Bar, S08M STUCL2-312, 6 in L, High Speed Steel, Triangle Insert Shape (S08M STUCL2)
- ULTRA-DEX USA Indexable Boring Bar, S12S SCLCR3, 10 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (S12S SCLCR3)
- ULTRA-DEX USA Indexable Boring Bar, E06M SCLCR2-250, 6 in L, Carbide, 80 Degrees Diamond Insert Shape (E06M SCLCR2)
- ULTRA-DEX USA Indexable Boring Bar, S16S MCLNR4, 10 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (S16S MCLNR4)
- ULTRA-DEX USA Indexable Boring Bar, A06K SCLCR2, 5 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (A06K SCLCR2-203)
- ULTRA-DEX USA Indexable Boring Bar, E08J STUCR2-312, 4-1/2 in L, Carbide, Triangle Insert Shape (E08J STUCR2)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (ITL-180350)
- Ultra-Dex Usa Indexable Tools