Shop All Indexable Boring Bars
Ultra-Dex Usa
Indexable Boring Bar, SCFT B1750-18, 18 in L, Steel
Mfr # SCFT B1750-18
Zoro # G9236981
product price: $1,419.99
/ea
Free Shipping & Returns
$1,419.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 18 in
- Shank Dia. 1-3/4 in
- Min. Bore 2.010"
- Shank Material Steel
- Style Chatter-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultra-Dex Usa
- MFR # SCFT B1750-18
- Zoro # G9236981
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 18 in |
Shank Dia. | 1-3/4 in |
Bar Dia. | 1.750" |
Min. Bore Dia. | 2.0100 in |
Details
Item | Indexable Boring Bar |
Min. Bore | 2.010" |
Shank Material | Steel |
Style | Chatter-Free |
ANSI Code | SCFT B1750-18 |
Type | Turning |
ANSI Number | SCFT B1750-18 |
Toolholder Style | SCFT B |
Vibration Dampening | Yes |
Compatible Hardware | 1/4"-20 Head Bolt |
Coolant Fed | Coolant Through |
Cutting Application | Boring |
Description
Indexable Boring Bar, SCFT B, Overall Length 18 in, SCFT B1750-18, 1/4 In.-20 Head Bolt, Coolant Through, Boring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Striking face open ended Wrench Size 55 mm L.300 mm (42040055)
- SUNEX 3/8" Drive 51 Piece Metric Impact Socket Set (3351)
- ASTRO PNEUMATIC $BLOW GUN DELUXE 4" -NEON GRN (AO1717)
- CRESCENT SCKT HEX BIT 3/8""DR 5MM (CHBS8N)
- ULTRA-DEX USA Indexable Boring Bar, C06M SCLPR2-250, 6 in L, Carbide, 80 Degrees Diamond Insert Shape (C06M SCLPR2)
- ULTRA-DEX USA Indexable Boring Bar, A1000-12, 12 in L, High Speed Steel (A1000-12)
- ULTRA-DEX USA Indexable Boring Bar, C08J SDUCR2, 4-1/2 in L, Carbide, 55 Degrees Diamond Insert Shape (C08J SDUCR2)
- ULTRA-DEX USA Indexable Boring Bar, A12R MWLNR3, 8 in L, High Speed Steel, Trigon Insert Shape (A12R MWLNR3)
- ULTRA-DEX USA Indexable Boring Bar, C08R SCLPL2-312, 8 in L, Carbide, 80 Degrees Diamond Insert Shape (C08R SCLPL2)
- ULTRA-DEX USA Indexable Boring Bar, A24U MCLNR4, 14 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (A24U MCLNR4)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-2301000)
- Ultra-Dex Usa Indexable Tools