Shop All Indexable Boring Bars
Ultra-Dex Usa
Indexable Boring Bar, S32V MCLNL4, 16 in L, High Speed Steel, 80 Degrees Diamond Insert Shape
Mfr # S32V MCLNL4
Zoro # G9236823
product price: $395.99
/ea
Free Shipping & Returns
$395.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 16 in
- Shank Dia. 2 in
- Min. Bore 2.400"
- Cutting Direction Left Hand
- Insert Shape 80 Degrees Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultra-Dex Usa
- MFR # S32V MCLNL4
- Zoro # G9236823
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 16 in |
Shank Dia. | 2 in |
Bar Dia. | 2.000" |
Insert Size | 432 |
Min. Bore Dia. | 2.4000 in |
Description
Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 16 in, S32V MCLNL4, 1-9/32 in, CL-20 Clamp, ICSN-433 Shim Seat, NL-46 Lock Pin, XNS-47 Clamp Screw, Non-Coolant Through, Boring, Left Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESSEL MEGADORA JAWSFIT Screwdriver 6PC. Set No (9006PB)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (11630)
- AJAX TOOL WORKS CHUCK 1/2" IMPACT WRENCH (AJA1012)
- K-TOOL INTERNATIONAL 24X25 MM METRIC DOUBLE BOX UNIV SPLINE TOOTH REV R (KTIXDDB24X25)
- ULTRA-DEX USA Indexable Boring Bar, E08R SCLCR3, 8 in L, Carbide, 80 Degrees Diamond Insert Shape (E08R SCLCR3)
- ULTRA-DEX USA Indexable Boring Bar, E08J SDUCR2, 4-1/2 in L, Carbide, 55 Degrees Diamond Insert Shape (E08J SDUCR2)
- ULTRA-DEX USA Indexable Boring Bar, CFT B2000-26, 26 in L, Steel (CFT B2000-26)
- ULTRA-DEX USA Indexable Boring Bar, S03G SCLDR1.2, 3-1/2 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (S03G SCLDR1.2)
- ULTRA-DEX USA Indexable Boring Bar, C08R SCLPL2-312, 8 in L, Carbide, 80 Degrees Diamond Insert Shape (C08R SCLPL2)
- ULTRA-DEX USA Indexable Boring Bar, A32V MCLNL4, 16 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (A32V MCLNL4)
- MICRO 100 Boring Bar, 2 in L, Carbide (QPR-160750X)
- Ultra-Dex Usa Indexable Tools