Shop All Indexable Boring Bars
Ultra-Dex Usa
Indexable Boring Bar, S24U MDUNR4, 14 in L, High Speed Steel, 55 Degrees Diamond Insert Shape
Mfr # S24U MDUNR4
Zoro # G9236744
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 14 in
- Shank Dia. 1-1/2 in
- Min. Bore 1.960"
- Cutting Direction Right Hand
- Insert Shape 55 Degrees Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ultra-Dex Usa
- MFR # S24U MDUNR4
- Zoro # G9236744
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 14 in |
Shank Dia. | 1-1/2 in |
Bar Dia. | 1.500" |
Insert Size | 432 |
Min. Bore Dia. | 1.9600 in |
Description
Indexable Boring Bar, Insert Shape 55 Degrees Diamond, Overall Length 14 in, S24U MDUNR4, 1-1/8 in, CL-22 Clamp, IDSN-433 Shim Seat, NL-46 Lock Pin, XNS-48 Clamp Screw, Non-Coolant Through, Profiling, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPYDER 2" Carbide Tipped Hole Saw (600827)
- KODIAK CUTTING TOOLS .3165 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5477824)
- DRILL AMERICA 11/16" HSS Taper Length Drill Bit (DWDTL11/16)
- MAKITA Chuck Key, DA3010F (763415-9)
- ULTRA-DEX USA Indexable Boring Bar, HM06J STUPR2, 4-1/2 in L, Heavy Metal, Triangle Insert Shape (HM06J STUPR2-203)
- ULTRA-DEX USA Indexable Boring Bar, A12Q SCLCR3, 7 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (A12Q SCLCR3)
- ULTRA-DEX USA Indexable Boring Bar, E08R SCLCR2, 8 in L, Carbide, 80 Degrees Diamond Insert Shape (E08R SCLCR2)
- ULTRA-DEX USA Indexable Boring Bar, S16R SWLCR3, 8 in L, High Speed Steel, Trigon Insert Shape (S16R SWLCR3)
- ULTRA-DEX USA Indexable Boring Bar, E10Q STUPR2, 7 in L, Carbide, Triangle Insert Shape (E10Q STUPR2)
- ULTRA-DEX USA Indexable Boring Bar, C06M SCLPR2-250, 6 in L, Carbide, 80 Degrees Diamond Insert Shape (C06M SCLPR2)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (ITL-180500)
- Ultra-Dex Usa Indexable Boring Bars