Shop All Indexable Boring Bars
Ultra-Dex Usa
Indexable Boring Bar, S20U MCLNR4, 14 in L, High Speed Steel, 80 Degrees Diamond Insert Shape
Mfr # S20U MCLNR4
Zoro # G9236622
product price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 14 in
- Shank Dia. 1-1/4 in
- Min. Bore 1.470"
- Cutting Direction Right Hand
- Insert Shape 80 Degrees Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultra-Dex Usa
- MFR # S20U MCLNR4
- Zoro # G9236622
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 14 in |
Shank Dia. | 1-1/4 in |
Bar Dia. | 1.250" |
Insert Size | 432 |
Min. Bore Dia. | 1.4700 in |
Description
Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 14 in, S20U MCLNR4, 0.7650 in, CL-20 Clamp, ICSN-433 Shim Seat, NL-46 Lock Pin, XNS-47 Clamp Screw, Non-Coolant Through, Boring, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Satin Obstruction Box Wrench 9/16" x 5/8" - 12 Point (J1730)
- WESTWARD C-Clamp, 3", Iron, Regular Duty, 1800 lb. (2HUN2)
- PERFORMANCE TOOL ADJUSTABLE WRNCH 6""X3/4"" (W6C)
- STARRETT 3" (76mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0300)
- ULTRA-DEX USA Indexable Boring Bar, C03H SCLDR1.2, 4 in L, Carbide, 80 Degrees Diamond Insert Shape (C03H SCLDR1.2)
- ULTRA-DEX USA Indexable Boring Bar, A1250-14, 14 in L, High Speed Steel (A1250-14)
- ULTRA-DEX USA Indexable Boring Bar, A12R MDUNR3, 8 in L, High Speed Steel, 55 Degrees Diamond Insert Shape (A12R MDUNR3)
- ULTRA-DEX USA Indexable Grooving and Parting Toolholder, E10S NER2, 10 in L, Carbide, Top Notch Insert Shape (E10S NER2)
- ULTRA-DEX USA Indexable Boring Bar, E08R SCLPR2, 8 in L, Carbide, 80 Degrees Diamond Insert Shape (E08R SCLPR2)
- ULTRA-DEX USA Indexable Boring Bar, E06M SCLCR2-250, 6 in L, Carbide, 80 Degrees Diamond Insert Shape (E06M SCLCR2)
- MICRO 100 Quick Change Profiling Tool, 1-1/2 in L, C2 Micrograin Carbide (QPF-070400X)
- Ultra-Dex Usa Indexable Boring Bars