Shop All Indexable Boring Bars
Ultra-Dex Usa
Indexable Boring Bar, S16S MWLNR4, 10 in L, High Speed Steel, Trigon Insert Shape
Mfr # S16S MWLNR4
Zoro # G9236421
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10 in
- Shank Dia. 1 in
- Min. Bore 1.200"
- Cutting Direction Right Hand
- Insert Shape Trigon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ultra-Dex Usa
- MFR # S16S MWLNR4
- Zoro # G9236421
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 10 in |
Shank Dia. | 1 in |
Bar Dia. | 1.000" |
Insert Size | 432 |
Min. Bore Dia. | 1.2000 in |
Description
Indexable Boring Bar, Insert Shape Trigon, Overall Length 10 in, S16S MWLNR4, 0.6400 in, CL-20 Clamp, NL-44 Lock Pin, XNS-47 Clamp Screw, Non-Coolant Through, Boring, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Dremel 3000 Rotary Tool (3000-1/25)
- PERFORMANCE TOOL Pocket Screwdriver Combo (PTW9161)
- STANLEY Stanley 11-988 Rounded Edge Safety Utility Blades W/Dispenser (100 Pack) (11-988)
- C & R ENTERPRISES PLUNGER BAG WITH ZIPPER, 27 IN (PLUNGER CADDY)
- ULTRA-DEX USA Indexable Boring Bar, S16S MWLNR3, 10 in L, High Speed Steel, Trigon Insert Shape (S16S MWLNR3)
- ULTRA-DEX USA Indexable Boring Bar, C03H SCLDR1.2, 4 in L, Carbide, 80 Degrees Diamond Insert Shape (C03H SCLDR1.2)
- ULTRA-DEX USA Indexable Boring Bar, E10Q SCLCL2, 7 in L, Carbide, 80 Degrees Diamond Insert Shape (E10Q SCLCL2)
- ULTRA-DEX USA Indexable Boring Bar, E06M SDUCR2, 6 in L, Carbide, 55 Degrees Diamond Insert Shape (E06M SDUCR2)
- ULTRA-DEX USA Indexable Boring Bar, S03G SCLDR1.2, 3-1/2 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (S03G SCLDR1.2)
- ULTRA-DEX USA Indexable Boring Bar, A24U MCLNL4, 14 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (A24U MCLNL4)
- MICRO 100 Carbide Miniature Boring Right Hand (MBB-030125)
- Ultra-Dex Usa Indexable Boring Bars