Shop All Indexable Boring Bars
Ultra-Dex Usa
Indexable Boring Bar, S16R STUCR3, 8 in L, High Speed Steel, Triangle Insert Shape
Mfr # S16R STUCR3
Zoro # G9236254
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8 in
- Shank Dia. 1 in
- Min. Bore 1.185"
- Cutting Direction Right Hand
- Insert Shape Triangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultra-Dex Usa
- MFR # S16R STUCR3
- Zoro # G9236254
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 8 in |
Shank Dia. | 1 in |
Bar Dia. | 1.000" |
Insert Size | 32.51 |
Min. Bore Dia. | 1.1850 in |
Description
Indexable Boring Bar, Insert Shape Triangle, Overall Length 8 in, S16R STUCR3, 5/8 in, MTS-35 Insert Screw, T-15 Key, Non-Coolant Through, Boring, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODOWL SworDriver Adjustable Extension 8-12" (05317)
- KYOCERA External Grooving Blade, KGDL 3T10C, External Grooving & Cut-Off Blade (KGDL3T10C)
- SIMONDS Round File, American, 4in.L, Natural (73393000)
- 3M DBI-SALA Belt Loop D-Ring, 1" W, 4" L, PK10 (1500116)
- ULTRA-DEX USA Indexable Boring Bar, E08R SCLPR2, 8 in L, Carbide, 80 Degrees Diamond Insert Shape (E08R SCLPR2)
- ULTRA-DEX USA Indexable Boring Bar, A32V MWLNL4, 16 in L, High Speed Steel, Trigon Insert Shape (A32V MWLNL4)
- ULTRA-DEX USA Indexable Boring Bar, A32V MCLNL4, 16 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (A32V MCLNL4)
- ULTRA-DEX USA Indexable Boring Bar, S10Q SCLCL3, 7 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (S10Q SCLCL3)
- ULTRA-DEX USA Indexable Cutting Head Unit, MH24 MDUNL4-CFT, 1-5/8 in L, Steel, 55 Degrees Diamond Insert Shape (MH24 MDUNL4-CFT)
- ULTRA-DEX USA Indexable Boring Bar, HM10Q SCLCR3, 7 in L, Heavy Metal, 80 Degrees Diamond Insert Shape (HM10Q SCLCR3)
- MICRO-QUIK Boring Bar, 3 in L, Carbide (QBB-3201800)
- Ultra-Dex Usa Indexable Tools