Shop All Indexable Boring Bars
Ultra-Dex Usa
Indexable Boring Bar, S12Q SWLCL3, 7 in L, High Speed Steel, Trigon Insert Shape
Mfr # S12Q SWLCL3
Zoro # G9236017
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7 in
- Shank Dia. 3/4 in
- Min. Bore 0.920"
- Cutting Direction Left Hand
- Insert Shape Trigon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ultra-Dex Usa
- MFR # S12Q SWLCL3
- Zoro # G9236017
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 7 in |
Shank Dia. | 3/4 in |
Bar Dia. | 0.750" |
Insert Size | 32.51 |
Min. Bore Dia. | 0.9200 in |
Description
Indexable Boring Bar, Insert Shape Trigon, Overall Length 7 in, S12Q SWLCL3, 1/2 in, MTS-35 Insert Screw, T-15 Key, Non-Coolant Through, Boring, Left Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA TANK, COOLANT RECOVERY 1.5QT (542166413)
- DIABLO 9" L x Metal Cutting Reciprocating Saw Blade (DS0914BF5)
- ZORO SELECT Leg Pole, 1920mm, dia. 50 (TT11C5435LPG)
- CENTURY DRILL & TOOL Die 1/4-18 NPT Hex (96302)
- ULTRA-DEX USA Indexable Boring Bar, C08R SCLCR2, 8 in L, Carbide, 80 Degrees Diamond Insert Shape (C08R SCLCR2-281)
- ULTRA-DEX USA Indexable Boring Bar, E06M SCLPR2, 6 in L, Carbide, 80 Degrees Diamond Insert Shape (E06M SCLPR2-203)
- ULTRA-DEX USA Indexable Boring Bar, A24U MCLNR4, 14 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (A24U MCLNR4)
- ULTRA-DEX USA Indexable Boring Bar, A16S MDUNR3, 10 in L, High Speed Steel, 55 Degrees Diamond Insert Shape (A16S MDUNR3)
- ULTRA-DEX USA Indexable Boring Bar, S10Q SVFBR2, 7 in L, High Speed Steel, 35 Degrees Diamond Insert Shape (S10Q SVFBR2)
- ULTRA-DEX USA Indexable Boring Bar, A08M SCLCR3, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (A08M SCLCR3)
- MICRO 100 Boring Bar, 5 in L, Steel (TBBL-312)
- Ultra-Dex Usa Indexable Boring Bars