Shop All Indexable Boring Bars
Ultra-Dex Usa
Indexable Boring Bar, S12Q STUPR3, 7 in L, High Speed Steel, Triangle Insert Shape
Mfr # S12Q STUPR3
Zoro # G9235983
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7 in
- Shank Dia. 3/4 in
- Min. Bore 0.920"
- Cutting Direction Right Hand
- Insert Shape Triangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultra-Dex Usa
- MFR # S12Q STUPR3
- Zoro # G9235983
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 7 in |
Shank Dia. | 3/4 in |
Bar Dia. | 0.750" |
Insert Size | 32.51 |
Min. Bore Dia. | 0.9200 in |
Description
Indexable Boring Bar, Insert Shape Triangle, Overall Length 7 in, S12Q STUPR3, 1/2 in, MTS-35 Insert Screw, T-15 Key, Non-Coolant Through, Boring, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Outside Micrometer, Ratchet Thimble (3206-40)
- SUPERIOR ELECTRIC 45-88-0330 Washer for Milwaukee Hole Hawg Replaces Milwaukee 45-88-0330, Dewalt 152636-00 (SE 45-88-0330)
- KRAFT TOOL Fresno Trowel, BS, 30x5", Button Bracket (CC821BBT)
- BON TOOL Bon 24-514 Carpet Tool Pouch-Leather (24-514)
- ULTRA-DEX USA Indexable Cutting Head Unit, MH32 SDUCR3-CFT, 1-5/8 in L, Steel, 55 Degrees Diamond Insert Shape (MH32 SDUCR3-CFT)
- ULTRA-DEX USA Indexable Boring Bar, A32V MWLNL4, 16 in L, High Speed Steel, Trigon Insert Shape (A32V MWLNL4)
- ULTRA-DEX USA Indexable Boring Bar, E06M SDXCR2, 6 in L, Carbide, 55 Degrees Diamond Insert Shape (E06M SDXCR2)
- ULTRA-DEX USA Indexable Boring Bar, S06K STFCR2, 5 in L, High Speed Steel, Triangle Insert Shape (S06K STFCR2-203)
- ULTRA-DEX USA Indexable Cutting Head Unit, MH24 MDUNL4-CFT, 1-5/8 in L, Steel, 55 Degrees Diamond Insert Shape (MH24 MDUNL4-CFT)
- ULTRA-DEX USA Indexable Boring Bar, C08R STUPR2, 8 in L, Carbide, Triangle Insert Shape (C08R STUPR2-281)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 2-1/2 in L, Carbide (B200700)
- Ultra-Dex Usa Indexable Boring Bars