Shop All Indexable Boring Bars
Ultra-Dex Usa
Indexable Boring Bar, S12Q STFPR3, 7 in L, High Speed Steel, Triangle Insert Shape
Mfr # S12Q STFPR3
Zoro # G9235947
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7 in
- Shank Dia. 3/4 in
- Min. Bore 0.920"
- Cutting Direction Right Hand
- Insert Shape Triangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultra-Dex Usa
- MFR # S12Q STFPR3
- Zoro # G9235947
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 7 in |
Shank Dia. | 3/4 in |
Bar Dia. | 0.750" |
Insert Size | 32.51 |
Min. Bore Dia. | 0.9200 in |
Description
Indexable Boring Bar, Insert Shape Triangle, Overall Length 7 in, S12Q STFPR3, 1/2 in, MTS-35 Insert Screw, T-15 Key, Non-Coolant Through, Boring, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive, 9/32" Hex SAE Socket, 6 Points (53YR64)
- DYNABRADE Air Belt Sander, Light, 0.4 HP, 1/2 x 18 In (40352)
- DAYTON Bench Grinder, 8 in Max. Wheel Dia, 36 Grinding Wheel Grit (499F65)
- BOSCH Gear Housing Cover (2605500056)
- ULTRA-DEX USA Indexable Boring Bar, E06M SVJBR2, 6 in L, Carbide, 35 Degrees Diamond Insert Shape (E06M SVJBR2)
- ULTRA-DEX USA Indexable Boring Bar, S16S MCLNR4, 10 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (S16S MCLNR4)
- ULTRA-DEX USA Indexable Grooving and Parting Toolholder, E10S NER2, 10 in L, Carbide, Top Notch Insert Shape (E10S NER2)
- ULTRA-DEX USA Indexable Boring Bar, E10Q STUPR2, 7 in L, Carbide, Triangle Insert Shape (E10Q STUPR2)
- ULTRA-DEX USA Indexable Boring Bar, S32V MCLNL4, 16 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (S32V MCLNL4)
- ULTRA-DEX USA Indexable Boring Bar, A06K STFCR2, 5 in L, High Speed Steel, Triangle Insert Shape (A06K STFCR2-203)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-200600)
- Ultra-Dex Usa Indexable Boring Bars