Shop All Indexable Boring Bars
Ultra-Dex Usa
Indexable Boring Bar, S12Q SCLPL3, 7 in L, High Speed Steel, 80 Degrees Diamond Insert Shape
Mfr # S12Q SCLPL3
Zoro # G9235843
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 7 in
- Shank Dia. 3/4 in
- Min. Bore 0.920"
- Cutting Direction Left Hand
- Insert Shape 80 Degrees Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultra-Dex Usa
- MFR # S12Q SCLPL3
- Zoro # G9235843
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 7 in |
Shank Dia. | 3/4 in |
Bar Dia. | 0.750" |
Insert Size | 32.51 |
Min. Bore Dia. | 0.9200 in |
Description
Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 7 in, S12Q SCLPL3, 1/2 in, MTS-35 Insert Screw, T-15 Key, Non-Coolant Through, Boring, Left Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless Nailer, 20.0V, 0.120", Battery (DCN45RNB/DCB204)
- JACOBS 10mm (3/8") Capacity Hand-Tite® Keyless Drill Chuck with 3/8-24 Mount (30354)
- KLEIN TOOLS 5 5/8 in Dieless Crimper RG-59, RG-6/6Q (VDV212-008-SEN)
- DRILL AMERICA 5/32"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X5/32)
- ULTRA-DEX USA Indexable Boring Bar, S08M SDUCR2, 6 in L, High Speed Steel, 55 Degrees Diamond Insert Shape (S08M SDUCR2)
- ULTRA-DEX USA Indexable Boring Bar, A1250-14, 14 in L, High Speed Steel (A1250-14)
- ULTRA-DEX USA Indexable Boring Bar, C08J STUPR2, 4-1/2 in L, Carbide, Triangle Insert Shape (C08J STUPR2-281)
- ULTRA-DEX USA Indexable Boring Bar, S16S MWLNR3, 10 in L, High Speed Steel, Trigon Insert Shape (S16S MWLNR3)
- ULTRA-DEX USA Indexable Boring Bar, E06M SDXCR2, 6 in L, Carbide, 55 Degrees Diamond Insert Shape (E06M SDXCR2)
- ULTRA-DEX USA Indexable Boring Bar, C08J SDUCR2, 4-1/2 in L, Carbide, 55 Degrees Diamond Insert Shape (C08J SDUCR2)
- MICRO 100 Standard, Boring Tools, Helical Back Rake, 2.55 mm Min Bore dia (HBM-027514)
- Ultra-Dex Usa Indexable Boring Bars