Shop All Indexable Boring Bars
Ultra-Dex Usa
Indexable Boring Bar, S10Q SVFBR2, 7 in L, High Speed Steel, 35 Degrees Diamond Insert Shape
Mfr # S10Q SVFBR2
Zoro # G9235746
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 7 in
- Shank Dia. 5/8 in
- Min. Bore 0.850"
- Cutting Direction Right Hand
- Insert Shape 35 Degrees Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultra-Dex Usa
- MFR # S10Q SVFBR2
- Zoro # G9235746
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 7 in |
Shank Dia. | 5/8 in |
Bar Dia. | 0.625" |
Insert Size | 21.51 |
Min. Bore Dia. | 0.8500 in |
Description
Indexable Boring Bar, Insert Shape 35 Degrees Diamond, Overall Length 7 in, S10Q SVFBR2, 1/2 in, MTS-2.5L Insert Screw, T-7 Key, Non-Coolant Through, Profiling, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK 3/16 To 1/2 Max Cut 82° Cobalt No-Flute 5/16 Shank 1-7/8 Oal (94-CO-196)
- KIPP Adjustable Handle, Size: 5 5/8-11 Zinc, Black Satin, Comp: Steel (K0116.5A61)
- CENTURY DRILL & TOOL Chop Saw Blade, 14x7/64 in., Type 1A (08716)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #28 (C23186)
- ULTRA-DEX USA Indexable Boring Bar, S32V MCLNR4, 16 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (S32V MCLNR4)
- ULTRA-DEX USA Indexable Boring Bar, S06K SCLCR2, 5 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (S06K SCLCR2)
- ULTRA-DEX USA Indexable Boring Bar, S12Q SCLCL3, 7 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (S12Q SCLCL3)
- ULTRA-DEX USA Indexable Boring Bar, C06M SCLPR2, 6 in L, Carbide, 80 Degrees Diamond Insert Shape (C06M SCLPR2-203)
- ULTRA-DEX USA Indexable Boring Bar, S08M SDUCR2, 6 in L, High Speed Steel, 55 Degrees Diamond Insert Shape (S08M SDUCR2)
- ULTRA-DEX USA Indexable Boring Bar, HM10Q SCLCR3, 7 in L, Heavy Metal, 80 Degrees Diamond Insert Shape (HM10Q SCLCR3)
- ULTRA-DEX USA Indexable Boring Bar, A12R MDUNR3, 8 in L, High Speed Steel, 55 Degrees Diamond Insert Shape (A12R MDUNR3)
- Ultra-Dex Usa Indexable Tools