Shop All Indexable Boring Bars
Ultra-Dex Usa
Indexable Boring Bar, S10Q STUCR2, 7 in L, High Speed Steel, Triangle Insert Shape
Mfr # S10Q STUCR2
Zoro # G9235712
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 7 in
- Shank Dia. 5/8 in
- Min. Bore 0.760"
- Cutting Direction Right Hand
- Insert Shape Triangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultra-Dex Usa
- MFR # S10Q STUCR2
- Zoro # G9235712
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 7 in |
Shank Dia. | 5/8 in |
Bar Dia. | 0.625" |
Insert Size | 21.51 |
Min. Bore Dia. | 0.7600 in |
Description
Indexable Boring Bar, Insert Shape Triangle, Overall Length 7 in, S10Q STUCR2, 13/32 in, MTS-255 Insert Screw, T-7 Key, Non-Coolant Through, Boring, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC #35 (C71135)
- SEYMOUR MIDWEST 22" Machete Sheath (41723)
- MAHR Digital Indicator, 1087 R, 0.0002 in. Res. (4337661)
- TRUE TEMPER PICK HANDLE WOOD 36""L (2036900)
- ULTRA-DEX USA Indexable Boring Bar, E08R SCLCR2, 8 in L, Carbide, 80 Degrees Diamond Insert Shape (E08R SCLCR2)
- ULTRA-DEX USA Indexable Boring Bar, A20U MCLNL4, 14 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (A20U MCLNL4)
- ULTRA-DEX USA Indexable Boring Bar, S08M SDUCR2, 6 in L, High Speed Steel, 55 Degrees Diamond Insert Shape (S08M SDUCR2)
- ULTRA-DEX USA Indexable Boring Bar, A32V MCLNL4, 16 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (A32V MCLNL4)
- ULTRA-DEX USA Indexable Boring Bar, S08M SCLCR2-312, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (S08M SCLCR2)
- ULTRA-DEX USA Indexable Boring Bar, S12Q SCLCL3, 7 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (S12Q SCLCL3)
- ULTRA-DEX USA Indexable Boring Bar, S16S MCLNR4, 10 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (S16S MCLNR4)
- Ultra-Dex Usa Indexable Tools