Shop All Indexable Boring Bars
Ultra-Dex Usa
Indexable Boring Bar, S10Q SCLCL3, 7 in L, High Speed Steel, 80 Degrees Diamond Insert Shape
Mfr # S10Q SCLCL3
Zoro # G9235563
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7 in
- Shank Dia. 5/8 in
- Min. Bore 0.760"
- Cutting Direction Left Hand
- Insert Shape 80 Degrees Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultra-Dex Usa
- MFR # S10Q SCLCL3
- Zoro # G9235563
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 7 in |
Shank Dia. | 5/8 in |
Bar Dia. | 0.625" |
Insert Size | 32.51 |
Min. Bore Dia. | 0.7600 in |
Description
Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 7 in, S10Q SCLCL3, 13/32 in, MTS-35 Insert Screw, T-15 Key, Non-Coolant Through, Boring, Left Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RENNSTEIG Screw Extractor Double Edged Size 3 (9R 471 003 3)
- WESTWARD Silver/Deming Drill, 19/32, HSS, 118 Deg (4UM64)
- SIMONDS Round Handle Needle File, Swiss, #0 (83510000)
- WRIGHT TOOL Box Wrench 12 Pt Std Double Modified Off (52830)
- ULTRA-DEX USA Indexable Boring Bar, A20S MWLNL4, 10 in L, High Speed Steel, Trigon Insert Shape (A20S MWLNL4)
- ULTRA-DEX USA Indexable Boring Bar, A08M SWLCR2, 6 in L, High Speed Steel, Trigon Insert Shape (A08M SWLCR2-281)
- ULTRA-DEX USA Indexable Boring Bar, A06K STFCR2, 5 in L, High Speed Steel, Triangle Insert Shape (A06K STFCR2-203)
- ULTRA-DEX USA Indexable Boring Bar, S24U MTFNR4, 14 in L, High Speed Steel, Triangle Insert Shape (S24U MTFNR4)
- ULTRA-DEX USA Indexable Boring Bar, C06M SCLPR2-250, 6 in L, Carbide, 80 Degrees Diamond Insert Shape (C06M SCLPR2)
- ULTRA-DEX USA Indexable Boring Bar, S08M STFCR2, 6 in L, High Speed Steel, Triangle Insert Shape (S08M STFCR2-281)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-060150)
- Ultra-Dex Usa Indexable Tools