Shop All Indexable Boring Bars
Ultra-Dex Usa
Indexable Boring Bar, S08M SWLCL2, 6 in L, High Speed Steel, Trigon Insert Shape
Mfr # S08M SWLCL2-281
Zoro # G9235493
Free Shipping & Returns
$80.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 in
- Shank Dia. 1/2 in
- Min. Bore 0.560"
- Cutting Direction Left Hand
- Insert Shape Trigon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ultra-Dex Usa
- MFR # S08M SWLCL2-281
- Zoro # G9235493
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 6 in |
Shank Dia. | 1/2 in |
Bar Dia. | 0.500" |
Insert Size | 21.51 |
Min. Bore Dia. | 0.6000 in |
Description
Indexable Boring Bar, Insert Shape Trigon, Overall Length 6 in, S08M SWLCL2, 5/16 in, MTS-255 Insert Screw, T-7 Key, Non-Coolant Through, Boring, Left Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, Pull Ring, 3/16" Pin Dia. (LBH-103)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.284 (111128400)
- PROTO 3/4 in Drive Impact Socket 38 mm Size 6 pt Deep Depth, Black Oxide (J07538ML)
- WILTON Magnetic Jaw Cap, 6 1/2 In, Alum, PK2 (A-6.5)
- ULTRA-DEX USA Indexable Boring Bar, A06K STFCR2, 5 in L, High Speed Steel, Triangle Insert Shape (A06K STFCR2-203)
- ULTRA-DEX USA Indexable Boring Bar, E06M SCLCR2-250, 6 in L, Carbide, 80 Degrees Diamond Insert Shape (E06M SCLCR2)
- ULTRA-DEX USA Indexable Boring Bar, CFT B2000-26, 26 in L, Steel (CFT B2000-26)
- ULTRA-DEX USA Indexable Boring Bar, S06K SCLPR2-250, 5 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (S06K SCLPR2)
- ULTRA-DEX USA Indexable Boring Bar, S03G SCLDR1.2, 3-1/2 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (S03G SCLDR1.2)
- ULTRA-DEX USA Indexable Boring Bar, E06M SDXCR2, 6 in L, Carbide, 55 Degrees Diamond Insert Shape (E06M SDXCR2)
- HHIP 9/16 X 9" Double End Boring Bar 90/45 Degree (1015-0562)
- Ultra-Dex Usa Indexable Boring Bars