Shop All Indexable Boring Bars
Ultra-Dex Usa
Indexable Boring Bar, S08M STUPR2, 6 in L, High Speed Steel, Triangle Insert Shape
Mfr # S08M STUPR2-281
Zoro # G9235475
Free Shipping & Returns
$93.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 6 in
- Shank Dia. 1/2 in
- Min. Bore 0.560"
- Cutting Direction Right Hand
- Insert Shape Triangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ultra-Dex Usa
- MFR # S08M STUPR2-281
- Zoro # G9235475
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 6 in |
Shank Dia. | 1/2 in |
Bar Dia. | 0.500" |
Insert Size | 21.51 |
Min. Bore Dia. | 0.6000 in |
Description
Indexable Boring Bar, Insert Shape Triangle, Overall Length 6 in, S08M STUPR2, 5/16 in, MTS-255 Insert Screw, T-7 Key, Non-Coolant Through, Boring, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Ratchet Wrench, 3/4" Spl Comb (1224CMR)
- KEO 1 x 90 deg KEO HSS RH 3Fl Center Reamer (51009)
- WILLIAMS Williams Super Combo Wrench Set, 26 pcs., SAE (WS-1190SCA)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G-TC TiCN HSS-E RHS/RHC 3/16 (C73012)
- ULTRA-DEX USA Indexable Boring Bar, D12S SCLCR3, 10 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (D12S SCLCR3)
- ULTRA-DEX USA Indexable Boring Bar, S08M SCLCR3, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (S08M SCLCR3)
- ULTRA-DEX USA Indexable Boring Bar, S10Q SCLCL3, 7 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (S10Q SCLCL3)
- ULTRA-DEX USA Indexable Boring Bar, A32V MCLNL4, 16 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (A32V MCLNL4)
- ULTRA-DEX USA Indexable Boring Bar, E06M SDXCR2, 6 in L, Carbide, 55 Degrees Diamond Insert Shape (E06M SDXCR2)
- ULTRA-DEX USA Indexable Boring Bar, A32V MWLNL4, 16 in L, High Speed Steel, Trigon Insert Shape (A32V MWLNL4)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (ITL-230400)
- Ultra-Dex Usa Indexable Boring Bars