Shop All Indexable Boring Bars
Ultra-Dex Usa
Indexable Boring Bar, S08M STUCR2-312, 6 in L, High Speed Steel, Triangle Insert Shape
Mfr # S08M STUCR2
Zoro # G9235441
product price: $82.65
/ea
Free Shipping & Returns
$82.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 6 in
- Shank Dia. 1/2 in
- Min. Bore 0.600"
- Cutting Direction Right Hand
- Insert Shape Triangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultra-Dex Usa
- MFR # S08M STUCR2
- Zoro # G9235441
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 6 in |
Shank Dia. | 1/2 in |
Bar Dia. | 0.500" |
Insert Size | 21.51 |
Min. Bore Dia. | 0.6000 in |
Description
Indexable Boring Bar, Insert Shape Triangle, Overall Length 6 in, S08M STUCR2-312, 5/16 in, MTS-255 Insert Screw, T-7 Key, Non-Coolant Through, Boring, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TA TiAlN HSS-CO 8%-M42 RHS/RHC 3/8 (44924)
- BOSCH 5PK 1 3 Phil Ins Bit (ITPH3105)
- MILTON Turbo Blow Gun Engine Cleaner (S-184)
- TEKTON 3/8 Inch Drive x 9 mm 6-Point Socket (SHD12109)
- ULTRA-DEX USA Indexable Cutting Head Unit, MH40 MCLNL4-CFT, 1-5/8 in L, Steel, 80 Degrees Diamond Insert Shape (MH40 MCLNL4-CFT)
- ULTRA-DEX USA Indexable Boring Bar, E08R SCLCR2, 8 in L, Carbide, 80 Degrees Diamond Insert Shape (E08R SCLCR2)
- ULTRA-DEX USA Indexable Boring Bar, C06M SCLPR2-250, 6 in L, Carbide, 80 Degrees Diamond Insert Shape (C06M SCLPR2)
- ULTRA-DEX USA Indexable Boring Bar, S04G SCLDL1.5-172, 3-1/2 in L, High Speed Steel (S04G SCLDL1.5)
- ULTRA-DEX USA Indexable Boring Bar, S06K SCLCL2, 5 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (S06K SCLCL2)
- ULTRA-DEX USA Indexable Boring Bar, S24U SCLCR4, 14 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (S24U SCLCR4)
- ULTRA-DEX USA Indexable Boring Bar, C08R SCLPL2-312, 8 in L, Carbide, 80 Degrees Diamond Insert Shape (C08R SCLPL2)
- Ultra-Dex Usa Indexable Boring Bars