Shop All Indexable Boring Bars
Ultra-Dex Usa
Indexable Boring Bar, S08M STUCL2-312, 6 in L, High Speed Steel, Triangle Insert Shape
Mfr # S08M STUCL2
Zoro # G9235423
Free Shipping & Returns
$89.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 in
- Shank Dia. 1/2 in
- Min. Bore 0.600"
- Cutting Direction Left Hand
- Insert Shape Triangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ultra-Dex Usa
- MFR # S08M STUCL2
- Zoro # G9235423
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 6 in |
Shank Dia. | 1/2 in |
Bar Dia. | 0.500" |
Insert Size | 21.51 |
Min. Bore Dia. | 0.6000 in |
Description
Indexable Boring Bar, Insert Shape Triangle, Overall Length 6 in, S08M STUCL2-312, 5/16 in, MTS-255 Insert Screw, T-7 Key, Non-Coolant Through, Boring, Left Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Amber Screwdriver 3/8X12" Slotted (9812)
- BOSCH 4-Cutter Hammer Drill Bit 5/8" x 36"L, SDS Max (HC5023)
- CRAFTSMAN Inspection Mirror, Telescoping, Round (CMMT14116)
- SLIDE SLEDGE Tie Rod/Ball Joint Separator Set, 4 Pcs (213519)
- ULTRA-DEX USA Indexable Boring Bar, S06K SCLCL2, 5 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (S06K SCLCL2)
- ULTRA-DEX USA Indexable Boring Bar, A20U MCLNR4, 14 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (A20U MCLNR4)
- ULTRA-DEX USA Indexable Boring Bar, E08J SDUCR2, 4-1/2 in L, Carbide, 55 Degrees Diamond Insert Shape (E08J SDUCR2)
- ULTRA-DEX USA Indexable Boring Bar, C08R STUPR2-312, 8 in L, Carbide, Triangle Insert Shape (C08R STUPR2)
- ULTRA-DEX USA Indexable Boring Bar, A20U MCLNL4, 14 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (A20U MCLNL4)
- ULTRA-DEX USA Indexable Boring Bar, A32V MCLNR4, 16 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (A32V MCLNR4)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-200400SG)
- Ultra-Dex Usa Indexable Tools