Shop All Indexable Boring Bars
Ultra-Dex Usa
Indexable Boring Bar, S08M SDUCR2, 6 in L, High Speed Steel, 55 Degrees Diamond Insert Shape
Mfr # S08M SDUCR2
Zoro # G9235353
product price: $97.39
/ea
Free Shipping & Returns
$97.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 in
- Shank Dia. 1/2 in
- Min. Bore 0.720"
- Cutting Direction Right Hand
- Insert Shape 55 Degrees Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultra-Dex Usa
- MFR # S08M SDUCR2
- Zoro # G9235353
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 6 in |
Shank Dia. | 1/2 in |
Bar Dia. | 0.500" |
Insert Size | 21.51 |
Min. Bore Dia. | 0.7200 in |
Description
Indexable Boring Bar, Insert Shape 55 Degrees Diamond, Overall Length 6 in, S08M SDUCR2, 7/16 in, MTS-255 Insert Screw, T-7 Key, Non-Coolant Through, Profiling, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK Sds Plus Wide Chisel 10250mm (117535)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2916608)
- IRWIN Speedbor Max Clam Set, 4in, 6Pc, PK6 (1877239)
- WESTWARD Socket Extension 1/2" Dr, 6 in L, 1 Pieces, Chrome (53YV72)
- ULTRA-DEX USA Indexable Boring Bar, A06K SCLCR2, 5 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (A06K SCLCR2-203)
- ULTRA-DEX USA Indexable Boring Bar, A08M SWLCR2, 6 in L, High Speed Steel, Trigon Insert Shape (A08M SWLCR2-281)
- ULTRA-DEX USA Indexable Boring Bar, E08J SDUCR2, 4-1/2 in L, Carbide, 55 Degrees Diamond Insert Shape (E08J SDUCR2)
- ULTRA-DEX USA Indexable Boring Bar, S06K SCLPR2-250, 5 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (S06K SCLPR2)
- ULTRA-DEX USA Indexable Boring Bar, C06M STUCL2, 6 in L, Carbide, Triangle Insert Shape (C06M STUCL2-203)
- ULTRA-DEX USA Indexable Boring Bar, C06M STUPR2, 6 in L, Carbide, Triangle Insert Shape (C06M STUPR2-203)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 2 in L, Carbide (B140250)
- Ultra-Dex Usa Indexable Tools