Shop All Indexable Boring Bars
Ultra-Dex Usa
Indexable Boring Bar, S06K SCLPR2-250, 5 in L, High Speed Steel, 80 Degrees Diamond Insert Shape
Mfr # S06K SCLPR2
Zoro # G9234985
product price: $86.19
/ea
Free Shipping & Returns
$86.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 5 in
- Shank Dia. 3/8 in
- Min. Bore 0.460"
- Cutting Direction Right Hand
- Insert Shape 80 Degrees Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultra-Dex Usa
- MFR # S06K SCLPR2
- Zoro # G9234985
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 5 in |
Shank Dia. | 3/8 in |
Bar Dia. | 0.375" |
Insert Size | 21.51 |
Min. Bore Dia. | 0.4600 in |
Description
Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 5 in, S06K SCLPR2-250, 1/4 in, MTS-255 Insert Screw, T-7 Key, Non-Coolant Through, Boring, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER M400004 Hard Hat Tether (M400004)
- URREA 1" Drive 6-Point Deep Impact Socket 1-1/2" (10024L)
- DE-STA-CO Toggle Clamp, Flanged Base, 2500 Lbs, 3.04 (630)
- MCR SAFETY MCR Safety K3H20 Klondike® Plus Magnifier Safety Glasses, 2.0 Magnifier, Clear Lens (K3H20)
- ULTRA-DEX USA Indexable Boring Bar, C08R SCLPL2-312, 8 in L, Carbide, 80 Degrees Diamond Insert Shape (C08R SCLPL2)
- ULTRA-DEX USA Indexable Cutting Head Unit, MH24 SCLCL3-CFT, 1-1/4 in L, Steel, 80 Degrees Diamond Insert Shape (MH24 SCLCL3-CFT)
- ULTRA-DEX USA Indexable Boring Bar, A24U MCLNR4, 14 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (A24U MCLNR4)
- ULTRA-DEX USA Indexable Boring Bar, E08J SCLCL2, 4-1/2 in L, Carbide, 80 Degrees Diamond Insert Shape (E08J SCLCL2-281)
- ULTRA-DEX USA Indexable Boring Bar, C06M SCLCR2-250, 6 in L, Carbide, 80 Degrees Diamond Insert Shape (C06M SCLCR2)
- ULTRA-DEX USA Indexable Boring Bar, E08J STUCR2-312, 4-1/2 in L, Carbide, Triangle Insert Shape (E08J STUCR2)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (HBB-2401750)
- Ultra-Dex Usa Indexable Boring Bars