Shop All Indexable Boring Bars
Ultra-Dex Usa
Indexable Boring Bar, S06K SCLCR2, 5 in L, High Speed Steel, 80 Degrees Diamond Insert Shape
Mfr # S06K SCLCR2
Zoro # G9234933
product price: $75.99
/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5 in
- Shank Dia. 3/8 in
- Min. Bore 0.410"
- Cutting Direction Right Hand
- Insert Shape 80 Degrees Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultra-Dex Usa
- MFR # S06K SCLCR2
- Zoro # G9234933
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 5 in |
Shank Dia. | 3/8 in |
Bar Dia. | 0.375" |
Insert Size | 21.51 |
Min. Bore Dia. | 0.4600 in |
Description
Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 5 in, S06K SCLCR2, 1/4 in, MTS-255 Insert Screw, T-7 Key, Non-Coolant Through, Boring, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CS UNITEC TCT Hole Saw, 1-3/8" X 1" (1-1-144)
- OSG Spiral Point Tap Plug, 3 Flutes (2832401)
- PERFORMANCE TOOL Slotted 1/4 In X 6 In Screwdriver Screwdriver 1/4, W30989 (W30989)
- ZORO SELECT Stretch Wrap Cutter, Stretch Film, Lightweight Plastic Sheeting 6-1/2" L (5NVZ6)
- ULTRA-DEX USA Indexable Cutting Head Unit, MH24 MDUNL4-CFT, 1-5/8 in L, Steel, 55 Degrees Diamond Insert Shape (MH24 MDUNL4-CFT)
- ULTRA-DEX USA Indexable Boring Bar, A12R MWLNR3, 8 in L, High Speed Steel, Trigon Insert Shape (A12R MWLNR3)
- ULTRA-DEX USA Indexable Boring Bar, A32V MCLNR4, 16 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (A32V MCLNR4)
- ULTRA-DEX USA Indexable Boring Bar, S20U MCLNR4, 14 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (S20U MCLNR4)
- ULTRA-DEX USA Indexable Boring Bar, S32V MCLNL4, 16 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (S32V MCLNL4)
- ULTRA-DEX USA Indexable Boring Bar, S08M SCLCR3, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (S08M SCLCR3)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-035150X)
- Ultra-Dex Usa Indexable Tools