Shop All Indexable Boring Bars
Ultra-Dex Usa
Indexable Boring Bar, S06K SCLCR2-250, 5 in L, High Speed Steel, 80 Degrees Diamond Insert Shape
Mfr # S06K SCLCR2
Zoro # G9234942
product price: $79.79
/ea
Free Shipping & Returns
$79.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 5 in
- Shank Dia. 3/8 in
- Min. Bore 0.460"
- Cutting Direction Right Hand
- Insert Shape 80 Degrees Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultra-Dex Usa
- MFR # S06K SCLCR2
- Zoro # G9234942
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 5 in |
Shank Dia. | 3/8 in |
Bar Dia. | 0.375" |
Insert Size | 21.51 |
Min. Bore Dia. | 0.4600 in |
Description
Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 5 in, S06K SCLCR2-250, 1/4 in, MTS-255 Insert Screw, T-7 Key, Non-Coolant Through, Boring, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS T Handle Lock Pin, 3, 3/8, SS (GL6X3000T----X0)
- WARNER Painter's Series 1‐1/4" Stiff Chisel Putty Knife, Carbon Steel (10328)
- KEO 3/4 x 90 deg Six Flute Carbide Countersink (55808)
- WILTON Tradesman Xc Vise 8In (1780XC)
- ULTRA-DEX USA Indexable Boring Bar, S06K SCLPR2-250, 5 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (S06K SCLPR2)
- ULTRA-DEX USA Indexable Boring Bar, A24U MCLNR4, 14 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (A24U MCLNR4)
- ULTRA-DEX USA Indexable Boring Bar, E06M SCLPR2, 6 in L, Carbide, 80 Degrees Diamond Insert Shape (E06M SCLPR2-203)
- ULTRA-DEX USA Indexable Boring Bar, A20S MCLNL4, 10 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (A20S MCLNL4)
- ULTRA-DEX USA Indexable Cutting Head Unit, MH32 SDUCR3-CFT, 1-5/8 in L, Steel, 55 Degrees Diamond Insert Shape (MH32 SDUCR3-CFT)
- ULTRA-DEX USA Indexable Boring Bar, E06M SVJBR2, 6 in L, Carbide, 35 Degrees Diamond Insert Shape (E06M SVJBR2)
- ULTRA-DEX USA Indexable Boring Bar, E06M SCLPR2-250, 6 in L, Carbide, 80 Degrees Diamond Insert Shape (E06M SCLPR2)
- Ultra-Dex Usa Indexable Tools