Shop All Indexable Boring Bars
Ultra-Dex Usa
Indexable Boring Bar, S06J SDXCL2, 4-1/2 in L, High Speed Steel, 55 Degrees Diamond Insert Shape
Mfr # S06J SDXCL2
Zoro # G9234897
Free Shipping & Returns
$88.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4-1/2 in
- Shank Dia. 3/8 in
- Min. Bore 0.585"
- Cutting Direction Left Hand
- Insert Shape 55 Degrees Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ultra-Dex Usa
- MFR # S06J SDXCL2
- Zoro # G9234897
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 4-1/2 in |
Shank Dia. | 3/8 in |
Bar Dia. | 0.375" |
Insert Size | 21.51 |
Min. Bore Dia. | 0.5850 in |
Description
Indexable Boring Bar, Insert Shape 55 Degrees Diamond, Overall Length 4-1/2 in, S06J SDXCL2, 3/8 in, MTS-255 Insert Screw, T-7 Key, Non-Coolant Through, Back Facing, Left Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Wrench, Combination, Metric, 9-5/16" L. (54PN58)
- OSG Spiral Point Tap, Plug 2 Flutes (1205600)
- DREMEL Cordless Rotary Tool, 12,000 RPM, 7.5" L (7350-5)
- K-TOOL INTERNATIONAL 3/4" Drive Impact Socket black oxide (KTI-39233)
- ULTRA-DEX USA Indexable Boring Bar, E06M SCLPR2, 6 in L, Carbide, 80 Degrees Diamond Insert Shape (E06M SCLPR2-203)
- ULTRA-DEX USA Indexable Boring Bar, E08J SCLCL2, 4-1/2 in L, Carbide, 80 Degrees Diamond Insert Shape (E08J SCLCL2-281)
- ULTRA-DEX USA Indexable Boring Bar, A20U MCLNL4, 14 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (A20U MCLNL4)
- ULTRA-DEX USA Indexable Cutting Head Unit, MH40 MCLNL4-CFT, 1-5/8 in L, Steel, 80 Degrees Diamond Insert Shape (MH40 MCLNL4-CFT)
- ULTRA-DEX USA Indexable Boring Bar, C08R STUPR2, 8 in L, Carbide, Triangle Insert Shape (C08R STUPR2-281)
- ULTRA-DEX USA Indexable Boring Bar, E08J SCLCR2-312, 4-1/2 in L, Carbide, 80 Degrees Diamond Insert Shape (E08J SCLCR2)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-200400SG)
- Ultra-Dex Usa Indexable Boring Bars