Shop All Indexable Boring Bars
Ultra-Dex Usa
Indexable Boring Bar, S04G STUCR1.2-172, 3-1/2 in L, High Speed Steel, Triangle Insert Shape
Mfr # S04G STUCR1.2
Zoro # G9234766
$64.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3-1/2 in
- Shank Dia. 1/4 in
- Min. Bore 0.312"
- Cutting Direction Right Hand
- Insert Shape Triangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ultra-Dex Usa
- MFR # S04G STUCR1.2
- Zoro # G9234766
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 3-1/2 in |
Shank Dia. | 1/4 in |
Bar Dia. | 0.250" |
Insert Size | 1.21.20.5 |
Min. Bore Dia. | 5/16 in |
Description
Indexable Boring Bar, Insert Shape Triangle, Overall Length 3-1/2 in, S04G STUCR1.2-172, 0.1720 in, MTS-184 Insert Screw, T-6 Key, Non-Coolant Through, Boring, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hex Rethreading Die, Std1 1/8In, 12 Pitch (10M982)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #33 (44103)
- PROTO 1/2 in Drive Socket Set Metric, SAE 44 Pieces 3/8 in to 1 7/16 in, 8 mm to 27 mm , Black Phosphate (J74344IM)
- ASTRO PNEUMATIC Super Work Stand Universal Rotating (7300)
- ULTRA-DEX USA Indexable Boring Bar, A12R MWLNL3, 8 in L, High Speed Steel, Trigon Insert Shape (A12R MWLNL3)
- ULTRA-DEX USA Indexable Boring Bar, A12R MWLNR3, 8 in L, High Speed Steel, Trigon Insert Shape (A12R MWLNR3)
- ULTRA-DEX USA Indexable Boring Bar, A20U MCLNL4, 14 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (A20U MCLNL4)
- ULTRA-DEX USA Indexable Boring Bar, C06M STUCR2, 6 in L, Carbide, Triangle Insert Shape (C06M STUCR2-203)
- ULTRA-DEX USA Indexable Cutting Head Unit, MH24 MDUNL4-CFT, 1-5/8 in L, Steel, 55 Degrees Diamond Insert Shape (MH24 MDUNL4-CFT)
- ULTRA-DEX USA Indexable Boring Bar, C08R STUPR2, 8 in L, Carbide, Triangle Insert Shape (C08R STUPR2-281)
- ULTRA-DEX USA Indexable Boring Bar, S06K SCLCR2-250, 5 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (S06K SCLCR2)
- Ultra-Dex Usa Indexable Boring Bars