Shop All Indexable Boring Bars
Ultra-Dex Usa
Indexable Boring Bar, S04G STUCL1.2, 3-1/2 in L, High Speed Steel, Triangle Insert Shape
Mfr # S04G STUCL1.2-138
Zoro # G9234732
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-1/2 in
- Shank Dia. 1/4 in
- Min. Bore 0.275"
- Cutting Direction Left Hand
- Insert Shape Triangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultra-Dex Usa
- MFR # S04G STUCL1.2-138
- Zoro # G9234732
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 3-1/2 in |
Shank Dia. | 1/4 in |
Bar Dia. | 0.250" |
Insert Size | 1.21.20.5 |
Min. Bore Dia. | 5/16 in |
Description
Indexable Boring Bar, Insert Shape Triangle, Overall Length 3-1/2 in, S04G STUCL1.2, 0.1720 in, MTS-184 Insert Screw, T-6 Key, Non-Coolant Through, Boring, Left Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 2PC HD HSS Black & Gold Jobber Drill 7/64 and Screw Extractor #2 Set Cle-Line 1864 (C22312)
- GREENLEE 7 1/4 in Wire Stripper Solid: 6 to 16 AWG, 8 to 16 AWG (1956-SS)
- STANLEY Multi-Tool, Stainless Steel, 12 Tools (84-519K)
- BAHCO Bahco Flat File, Ergo, 8", Bastard, 25 TPI (1-110-08-1-2)
- ULTRA-DEX USA Indexable Boring Bar, A20S MWLNL4, 10 in L, High Speed Steel, Trigon Insert Shape (A20S MWLNL4)
- ULTRA-DEX USA Indexable Boring Bar, S08M SCLCR3, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (S08M SCLCR3)
- ULTRA-DEX USA Indexable Cutting Head Unit, MH24 SCLCL3-CFT, 1-1/4 in L, Steel, 80 Degrees Diamond Insert Shape (MH24 SCLCL3-CFT)
- ULTRA-DEX USA Indexable Boring Bar, A32V MWLNL4, 16 in L, High Speed Steel, Trigon Insert Shape (A32V MWLNL4)
- ULTRA-DEX USA Indexable Boring Bar, CFT B2000-26, 26 in L, Steel (CFT B2000-26)
- ULTRA-DEX USA Indexable Boring Bar, S03G SCLDR1.2, 3-1/2 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (S03G SCLDR1.2)
- WIDIA Indexable Boring Bar, QSBI50065R, 6 in L, High Speed Steel, Triangle Insert Shape (QSBI50065R)
- Ultra-Dex Usa Indexable Boring Bars