Shop All Indexable Boring Bars
Ultra-Dex Usa
Indexable Boring Bar, S04G STUCL1.2-172, 3-1/2 in L, High Speed Steel, Triangle Insert Shape
Mfr # S04G STUCL1.2
Zoro # G9234741
$64.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3-1/2 in
- Shank Dia. 1/4 in
- Min. Bore 0.312"
- Cutting Direction Left Hand
- Insert Shape Triangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ultra-Dex Usa
- MFR # S04G STUCL1.2
- Zoro # G9234741
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 3-1/2 in |
Shank Dia. | 1/4 in |
Bar Dia. | 0.250" |
Insert Size | 1.21.20.5 |
Min. Bore Dia. | 5/16 in |
Description
Indexable Boring Bar, Insert Shape Triangle, Overall Length 3-1/2 in, S04G STUCL1.2-172, 0.1720 in, MTS-184 Insert Screw, T-6 Key, Non-Coolant Through, Boring, Left Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Snug Assembly w/5/16" Post Hole (PT18718)
- HANSON Irwin Fractional Drill Gauge (12092)
- PROTO Ratcheting Box Wrench, 11-5/8 in. (JSBV3236)
- MAKITA 36V (18V X2) LXT® Brushless 1-1/8" SDS-PLUS Rotary Hammer, AVT® (XRH08Z)
- ULTRA-DEX USA Indexable Boring Bar, E06M SCLPR2-250, 6 in L, Carbide, 80 Degrees Diamond Insert Shape (E06M SCLPR2)
- ULTRA-DEX USA Indexable Boring Bar, A16S MCLNR4, 10 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (A16S MCLNR4)
- ULTRA-DEX USA Indexable Boring Bar, E10Q STUPR2, 7 in L, Carbide, Triangle Insert Shape (E10Q STUPR2)
- ULTRA-DEX USA Indexable Boring Bar, S20U MCLNR4, 14 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (S20U MCLNR4)
- ULTRA-DEX USA Indexable Boring Bar, A24U MCLNR4, 14 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (A24U MCLNR4)
- ULTRA-DEX USA Indexable Boring Bar, A12R MDUNR3, 8 in L, High Speed Steel, 55 Degrees Diamond Insert Shape (A12R MDUNR3)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-3201000S)
- Ultra-Dex Usa Indexable Tools