Shop All Indexable Boring Bars
Ultra-Dex Usa
Indexable Boring Bar, S04G SCLDR1.5-172, 3-1/2 in L, High Speed Steel
Mfr # S04G SCLDR1.5
Zoro # G9234705
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-1/2 in
- Shank Dia. 1/4 in
- Min. Bore 0.312"
- Cutting Direction Right Hand
- Insert Shape 80 Degrees Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultra-Dex Usa
- MFR # S04G SCLDR1.5
- Zoro # G9234705
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 3-1/2 in |
Shank Dia. | 1/4 in |
Bar Dia. | 0.250" |
Insert Size | 1.510 |
Min. Bore Dia. | 5/16 in |
Description
Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 3-1/2 in, S04G SCLDR1.5-172, 0.1720 in, MTS-184 Insert Screw, T-6 Key, Non-Coolant Through, Boring, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRINGLINER Mason Line Rfl Ylw 540' (35412)
- PROTO Pinch-Off Pliers - 5-1/2" (JFF554)
- DRILL AMERICA 9/16" HSS Black Oxide Jobber Length Drill Bit (DWDN9/16)
- DRILL AMERICA m14x1.25 Carbon Steel Hex Die (DWTMHX14X1.25)
- ULTRA-DEX USA Indexable Boring Bar, HM06J STUPR2, 4-1/2 in L, Heavy Metal, Triangle Insert Shape (HM06J STUPR2-203)
- ULTRA-DEX USA Indexable Boring Bar, E08J SCLCR2-312, 4-1/2 in L, Carbide, 80 Degrees Diamond Insert Shape (E08J SCLCR2)
- ULTRA-DEX USA Indexable Boring Bar, E08R SCLPR2, 8 in L, Carbide, 80 Degrees Diamond Insert Shape (E08R SCLPR2)
- ULTRA-DEX USA Indexable Boring Bar, A12R MWLNR3, 8 in L, High Speed Steel, Trigon Insert Shape (A12R MWLNR3)
- ULTRA-DEX USA Indexable Boring Bar, E06M SCLCR2, 6 in L, Carbide, 80 Degrees Diamond Insert Shape (E06M SCLCR2)
- ULTRA-DEX USA Indexable Boring Bar, A16S MCLNR4, 10 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (A16S MCLNR4)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-120250S)
- Ultra-Dex Usa Indexable Tools