Shop All Indexable Boring Bars
Ultra-Dex Usa
Indexable Boring Bar, E16T MCLNL4, 12 in L, Carbide, 80 Degrees Diamond Insert Shape
Mfr # E16T MCLNL4
Zoro # G9231153
product price: $933.99
/ea
Free Shipping & Returns
$933.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12 in
- Shank Dia. 1 in
- Min. Bore 1.200"
- Cutting Direction Left Hand
- Insert Shape 80 Degrees Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultra-Dex Usa
- MFR # E16T MCLNL4
- Zoro # G9231153
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 12 in |
Shank Dia. | 1 in |
Bar Dia. | 1.000" |
Insert Size | 432 |
Min. Bore Dia. | 1.2000 in |
Description
Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 12 in, E16T MCLNL4, 0.6400 in, CL-20 Clamp, NL-44 Lock Pin, XNS-47 Clamp Screw, Coolant Through, Boring, Left Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive, 5.5mm Hex Metric Socket, 6 Points (53YR33)
- TORNADO Cleanmax Hepa Bag And Standard Vac, PK6 (CMH-6)
- LENOX Hole Saw (LXAH35)
- STARRETT Dial Indicator, 0 to 0.200 In, 0-100 (196A6Z)
- ULTRA-DEX USA Indexable Boring Bar, C08R STUPR2-312, 8 in L, Carbide, Triangle Insert Shape (C08R STUPR2)
- ULTRA-DEX USA Indexable Boring Bar, E05K SCLPR1.8-219, 5 in L, Carbide, 80 Degrees Diamond Insert Shape (E05K SCLPR1.8)
- ULTRA-DEX USA Indexable Boring Bar, S08M STUPR2, 6 in L, High Speed Steel, Triangle Insert Shape (S08M STUPR2-281)
- ULTRA-DEX USA Indexable Boring Bar, E06M SCLPR2, 6 in L, Carbide, 80 Degrees Diamond Insert Shape (E06M SCLPR2-203)
- ULTRA-DEX USA Indexable Boring Bar, C06M SCLPR2-250, 6 in L, Carbide, 80 Degrees Diamond Insert Shape (C06M SCLPR2)
- ULTRA-DEX USA Indexable Boring Bar, S08M SCLCL3, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (S08M SCLCL3)
- MICRO 100 Indexable Boring Bar, A08K STFCR 2, 5 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-1033)
- Ultra-Dex Usa Indexable Tools