Shop All Indexable Boring Bars
Ultra-Dex Usa
Indexable Boring Bar, E16R SDUCL3, 8 in L, Carbide, 55 Degrees Diamond Insert Shape
Mfr # E16R SDUCL3
Zoro # G9230986
Free Shipping & Returns
$694.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8 in
- Shank Dia. 1 in
- Min. Bore 1.310"
- Cutting Direction Left Hand
- Insert Shape 55 Degrees Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ultra-Dex Usa
- MFR # E16R SDUCL3
- Zoro # G9230986
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 8 in |
Shank Dia. | 1 in |
Bar Dia. | 1.000" |
Insert Size | 32.51 |
Min. Bore Dia. | 1.3100 in |
Description
Indexable Boring Bar, Insert Shape 55 Degrees Diamond, Overall Length 8 in, E16R SDUCL3, 3/4 in, MTS-35 Insert Screw, T-15 Key, Coolant Through, Boring, Left Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW 3/16 Center Punch/ 5/32 Prick Punch (17354)
- HUSQVARNA DIAMOND BLADE VH5 14"" (542777987)
- PANASONIC Battery Charger For Li-Ion 10.8V-28.8V (EY0L82B)
- CTA MANUFACTURING Small Bearing Splitter (8060)
- ULTRA-DEX USA Indexable Boring Bar, C08R SCLCR2, 8 in L, Carbide, 80 Degrees Diamond Insert Shape (C08R SCLCR2-281)
- ULTRA-DEX USA Indexable Boring Bar, S02.5G SCLDR1.2, 3-1/2 in L, High Speed Steel (S02.5G SCLDR1.2)
- ULTRA-DEX USA Indexable Boring Bar, C06M STUPR2, 6 in L, Carbide, Triangle Insert Shape (C06M STUPR2-203)
- ULTRA-DEX USA Indexable Boring Bar, A24U MCLNR4, 14 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (A24U MCLNR4)
- ULTRA-DEX USA Indexable Boring Bar, A20U MCLNL4, 14 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (A20U MCLNL4)
- ULTRA-DEX USA Indexable Boring Bar, S24U MDUNR4, 14 in L, High Speed Steel, 55 Degrees Diamond Insert Shape (S24U MDUNR4)
- HHIP 3/8" Shank 8 Piece Solid Cobalt Boring Bars (1001-0033)
- Ultra-Dex Usa Indexable Boring Bars