Shop All Indexable Boring Bars
Ultra-Dex Usa
Indexable Boring Bar, E16R MCLNL4, 8 in L, Carbide, 80 Degrees Diamond Insert Shape
Mfr # E16R MCLNL4
Zoro # G9230873
product price: $716.99
/ea
Free Shipping & Returns
$716.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8 in
- Shank Dia. 1 in
- Min. Bore 1.200"
- Cutting Direction Left Hand
- Insert Shape 80 Degrees Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultra-Dex Usa
- MFR # E16R MCLNL4
- Zoro # G9230873
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 8 in |
Shank Dia. | 1 in |
Bar Dia. | 1.000" |
Insert Size | 432 |
Min. Bore Dia. | 1.2000 in |
Description
Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 8 in, E16R MCLNL4, 0.6400 in, CL-20 Clamp, NL-44 Lock Pin, XNS-47 Clamp Screw, Coolant Through, Boring, Left Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITL 1000V Insulated Adjustable Wrench, 8" (03000)
- CENTURY DRILL & TOOL Metric Carbon Steel Tap, 5.0x0.80mm (97308)
- MIGHTY MAXX Pliers Multi Function 14in1 (083-19274)
- WIDIA Straight Flute Hand Tap, Bottoming 3 Flutes (14290)
- ULTRA-DEX USA Indexable Boring Bar, A32V MCLNL4, 16 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (A32V MCLNL4)
- ULTRA-DEX USA Indexable Boring Bar, C08R SCLCR2, 8 in L, Carbide, 80 Degrees Diamond Insert Shape (C08R SCLCR2-281)
- ULTRA-DEX USA Indexable Boring Bar, S16S MWLNR3, 10 in L, High Speed Steel, Trigon Insert Shape (S16S MWLNR3)
- ULTRA-DEX USA Indexable Boring Bar, A24U MDQNL4, 14 in L, High Speed Steel, 55 Degrees Diamond Insert Shape (A24U MDQNL4)
- ULTRA-DEX USA Indexable Boring Bar, C06M SCLCR2-250, 6 in L, Carbide, 80 Degrees Diamond Insert Shape (C06M SCLCR2)
- ULTRA-DEX USA Indexable Boring Bar, S10Q SCLCL3, 7 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (S10Q SCLCL3)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-140800)
- Ultra-Dex Usa Indexable Tools