Shop All Indexable Boring Bars
Ultra-Dex Usa
Indexable Boring Bar, E12S SCLCR3, 10 in L, Carbide, 80 Degrees Diamond Insert Shape
Mfr # E12S SCLCR3
Zoro # G9230645
product price: $551.99
/ea
Free Shipping & Returns
$551.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10 in
- Shank Dia. 3/4 in
- Min. Bore 0.920"
- Cutting Direction Right Hand
- Insert Shape 80 Degrees Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultra-Dex Usa
- MFR # E12S SCLCR3
- Zoro # G9230645
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 10 in |
Shank Dia. | 3/4 in |
Bar Dia. | 0.750" |
Insert Size | 32.51 |
Min. Bore Dia. | 0.9200 in |
Description
Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 10 in, E12S SCLCR3, 1/2 in, MTS-35 Insert Screw, T-15 Key, Coolant Through, Boring, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT , Solid Carbide Straight Bit, 1/4-Inch Shank, 1/8-Inch Diameter (811.032.11)
- WESTWARD 1/4 in Drive, 3/16" Hex SAE Socket, 6 Points (53YR20)
- DRILL AMERICA m12x1.75 2"OD HSS Round Die (DWTMR2-12X1.75)
- INTERSTATE PNEUMATICS OSHA Compliant Standard 3 Inch Brass Safety Extension Tip For Air Blow Gun (BXS03)
- ULTRA-DEX USA Indexable Boring Bar, S08M SCLCR2-312, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (S08M SCLCR2)
- ULTRA-DEX USA Indexable Boring Bar, S12Q SCLCL3, 7 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (S12Q SCLCL3)
- ULTRA-DEX USA Indexable Boring Bar, SCFT B2500-33, 33 in L, Steel (SCFT B2500-33)
- ULTRA-DEX USA Indexable Boring Bar, E08J STUCR2-312, 4-1/2 in L, Carbide, Triangle Insert Shape (E08J STUCR2)
- ULTRA-DEX USA Indexable Boring Bar, C08J SDUCR2, 4-1/2 in L, Carbide, 55 Degrees Diamond Insert Shape (C08J SDUCR2)
- ULTRA-DEX USA Indexable Boring Bar, A20S MWLNL4, 10 in L, High Speed Steel, Trigon Insert Shape (A20S MWLNL4)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-050150)
- Ultra-Dex Usa Indexable Tools