Shop All Indexable Boring Bars
Ultra-Dex Usa
Indexable Boring Bar, E12S MCLNR3, 10 in L, Carbide, 80 Degrees Diamond Insert Shape
Mfr # E12S MCLNR3
Zoro # G9230584
Free Shipping & Returns
$566.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10 in
- Shank Dia. 3/4 in
- Min. Bore 0.920"
- Cutting Direction Right Hand
- Insert Shape 80 Degrees Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ultra-Dex Usa
- MFR # E12S MCLNR3
- Zoro # G9230584
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 10 in |
Shank Dia. | 3/4 in |
Bar Dia. | 0.750" |
Insert Size | 322 |
Min. Bore Dia. | 0.9200 in |
Description
Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 10 in, E12S MCLNR3, 1/2 in, CL-7 Clamp, NL-33 Lock Pin, XNS-36 Clamp Screw, Coolant Through, Boring, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON 10" General Purpose Laminate File with Handle (21690NN)
- SUPERCUT 72.625-inch x 0.125-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (401059)
- ZORO SELECT Left Hand Insert, 3/4-16, PK2 (83132LH)
- DRILL AMERICA 2-5/16" Carbide Tipped Hole Cutter 3/16" Depth of Cut (DMS04-8059)
- ULTRA-DEX USA Indexable Boring Bar, A16S MDUNL3, 10 in L, High Speed Steel, 55 Degrees Diamond Insert Shape (A16S MDUNL3)
- ULTRA-DEX USA Indexable Boring Bar, A12Q SCLCR3, 7 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (A12Q SCLCR3)
- ULTRA-DEX USA Indexable Boring Bar, A08M SCLCR2-312, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (A08M SCLCR2)
- ULTRA-DEX USA Indexable Boring Bar, E06M SDXCR2, 6 in L, Carbide, 55 Degrees Diamond Insert Shape (E06M SDXCR2)
- ULTRA-DEX USA Indexable Boring Bar, E06M SVJBR2, 6 in L, Carbide, 35 Degrees Diamond Insert Shape (E06M SVJBR2)
- ULTRA-DEX USA Indexable Boring Bar, S06K SCLCR2, 5 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (S06K SCLCR2)
- MICRO-QUIK Boring Bar, 1-1/2 in L, Carbide (QBB-110300)
- Ultra-Dex Usa Indexable Boring Bars