Shop All Indexable Boring Bars
Ultra-Dex Usa
Indexable Boring Bar, E12Q SWLCR3, 7 in L, Carbide, Trigon Insert Shape
Mfr # E12Q SWLCR3
Zoro # G9230541
Free Shipping & Returns
$444.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7 in
- Shank Dia. 3/4 in
- Min. Bore 0.920"
- Cutting Direction Right Hand
- Insert Shape Trigon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ultra-Dex Usa
- MFR # E12Q SWLCR3
- Zoro # G9230541
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 7 in |
Shank Dia. | 3/4 in |
Bar Dia. | 0.750" |
Insert Size | 32.51 |
Min. Bore Dia. | 0.9200 in |
Description
Indexable Boring Bar, Insert Shape Trigon, Overall Length 7 in, E12Q SWLCR3, 1/2 in, MTS-35 Insert Screw, T-15 Key, Coolant Through, Boring, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND PRODUCTS 14x.125x1 Delux-Cut High Speed Dry Segmented Blade (70499)
- STARRETT Band Saw Blade, 12 ft. 10" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99571-12-10)
- COLLIS WORKHOLDING Type-C 2MT Tap Driver 1/2 Hand Tap (72425)
- KD TOOLS 3/8" Drive, 5/16" SAE Socket, 6 Points (80351)
- ULTRA-DEX USA Indexable Boring Bar, A12R MWLNR3, 8 in L, High Speed Steel, Trigon Insert Shape (A12R MWLNR3)
- ULTRA-DEX USA Indexable Boring Bar, S24U SCLCR4, 14 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (S24U SCLCR4)
- ULTRA-DEX USA Indexable Boring Bar, E08R SCLCR3, 8 in L, Carbide, 80 Degrees Diamond Insert Shape (E08R SCLCR3)
- ULTRA-DEX USA Indexable Boring Bar, S06K SCLCR2, 5 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (S06K SCLCR2)
- ULTRA-DEX USA Indexable Boring Bar, C08R SCLCR2, 8 in L, Carbide, 80 Degrees Diamond Insert Shape (C08R SCLCR2-281)
- ULTRA-DEX USA Indexable Boring Bar, C06M SCLCR2-250, 6 in L, Carbide, 80 Degrees Diamond Insert Shape (C06M SCLCR2)
- MICRO 100 Threading Tool, 2 in L, Carbide (IT-140750)
- Ultra-Dex Usa Indexable Boring Bars