Shop All Indexable Boring Bars
Ultra-Dex Usa
Indexable Boring Bar, E12Q STUPR3, 7 in L, Carbide, Triangle Insert Shape
Mfr # E12Q STUPR3
Zoro # G9230523
product price: $431.99
/ea
Free Shipping & Returns
$431.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7 in
- Shank Dia. 3/4 in
- Min. Bore 0.920"
- Cutting Direction Right Hand
- Insert Shape Triangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultra-Dex Usa
- MFR # E12Q STUPR3
- Zoro # G9230523
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 7 in |
Shank Dia. | 3/4 in |
Bar Dia. | 0.750" |
Insert Size | 32.51 |
Min. Bore Dia. | 0.9200 in |
Description
Indexable Boring Bar, Insert Shape Triangle, Overall Length 7 in, E12Q STUPR3, 1/2 in, MTS-35 Insert Screw, T-15 Key, Coolant Through, Boring, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Slotted Screwdriver, 8" (KTI-16208)
- CHANNELLOCK 5 Piece Gift Sets Plastic Grip Plier Set Dipped Handle (TOOL ROLL 1)
- DRILL AMERICA m4 x .75 HSS Plug Tap and 3.25mm HSS Drill Bit Kit (POUMS4X.75)
- POSI LOCK Jaw Puller, 7/16"W, 35 ton (PT216L)
- ULTRA-DEX USA Indexable Boring Bar, E08J SCLCR2-312, 4-1/2 in L, Carbide, 80 Degrees Diamond Insert Shape (E08J SCLCR2)
- ULTRA-DEX USA Indexable Boring Bar, E06M SCLPR2, 6 in L, Carbide, 80 Degrees Diamond Insert Shape (E06M SCLPR2-203)
- ULTRA-DEX USA Indexable Boring Bar, C08J SCLPR3, 4-1/2 in L, Carbide, 80 Degrees Diamond Insert Shape (C08J SCLPR3)
- ULTRA-DEX USA Indexable Boring Bar, E06M SDUCR2, 6 in L, Carbide, 55 Degrees Diamond Insert Shape (E06M SDUCR2)
- ULTRA-DEX USA Indexable Boring Bar, A2000-20, 20 in L, High Speed Steel (A2000-20)
- ULTRA-DEX USA Indexable Boring Bar, E08J STUCR2-312, 4-1/2 in L, Carbide, Triangle Insert Shape (E08J STUCR2)
- H & H INDUSTRIAL PRODUCTS 3 Piece (5/16~3/8 & 1/2") SCLCR Indexable Boring Bar Set (1001-0020)
- Ultra-Dex Usa Indexable Boring Bars