Shop All Indexable Boring Bars
Ultra-Dex Usa
Indexable Boring Bar, E10Q SCLPL2, 7 in L, Carbide, 80 Degrees Diamond Insert Shape
Mfr # E10Q SCLPL2
Zoro # G0050088
product price: $356.99
/ea
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7 in
- Shank Dia. 5/8 in
- Min. Bore 0.770"
- Cutting Direction Left Hand
- Insert Shape 80 Degrees Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultra-Dex Usa
- MFR # E10Q SCLPL2
- Zoro # G0050088
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 7 in |
Shank Dia. | 5/8 in |
Bar Dia. | 0.625" |
Insert Size | 21.51 |
Min. Bore Dia. | 0.7700 in |
Description
Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 7 in, E10Q SCLPL2, 13/32 in, MTS-255 Insert Screw, T-7 Key, Coolant Through, Boring, Left Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN TOOLS SPROCKET & GEAR WRENCH STRIKING 1-1/8 12 PT IMP (MT1807A)
- MILWAUKEE TOOL 7/8 in. x 16 in. x 18 in. 2-Cutter M/2 SDS-Plus Rotary Hammer Drill Bit (48-20-7075)
- MAYHEW Punch Lineup 5/16 In. (22013)
- IRWIN Hanson 5/16 in. X 5/16 in. D Carbon Steel Straight Screw Extractor 6 in. 1 pc (53604)
- ULTRA-DEX USA Indexable Boring Bar, E08R SCLCR2, 8 in L, Carbide, 80 Degrees Diamond Insert Shape (E08R SCLCR2)
- ULTRA-DEX USA Indexable Boring Bar, A32V MWLNL4, 16 in L, High Speed Steel, Trigon Insert Shape (A32V MWLNL4)
- ULTRA-DEX USA Indexable Boring Bar, E08R STUCR2-312, 8 in L, Carbide, Triangle Insert Shape (E08R STUCR2)
- ULTRA-DEX USA Indexable Boring Bar, E06M SCLPR2-250, 6 in L, Carbide, 80 Degrees Diamond Insert Shape (E06M SCLPR2)
- ULTRA-DEX USA Indexable Boring Bar, S08M STUCL2-312, 6 in L, High Speed Steel, Triangle Insert Shape (S08M STUCL2)
- ULTRA-DEX USA Indexable Cutting Head Unit, MH20 MDUNL3-CFT, 1-5/8 in L, Steel, 55 Degrees Diamond Insert Shape (MH20 MDUNL3-CFT)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-2301600SG)
- Ultra-Dex Usa Indexable Boring Bars