Shop All Indexable Boring Bars
Ultra-Dex Usa
Indexable Boring Bar, E08R SCLPR2, 8 in L, Carbide, 80 Degrees Diamond Insert Shape
Mfr # E08R SCLPR2
Zoro # G0050377
product price: $335.99
/ea
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8 in
- Shank Dia. 1/2 in
- Min. Bore 0.560"
- Cutting Direction Right Hand
- Insert Shape 80 Degrees Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultra-Dex Usa
- MFR # E08R SCLPR2
- Zoro # G0050377
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 8 in |
Shank Dia. | 1/2 in |
Bar Dia. | 0.500" |
Insert Size | 21.51 |
Min. Bore Dia. | 0.6000 in |
Description
Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 8 in, E08R SCLPR2, 5/16 in, MTS-255 Insert Screw, T-7 Key, Coolant Through, Boring, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Micrometers, Inside, I.R. 8-20/.001" (141-121)
- WESTWARD Measuring Wheel, 6 In. Dia. (21LP40)
- EAZYPOWER Square Edge Cylinder File, 1/2 in., 1 pcs. (30074)
- DE-STA-CO Toggle Clamp, Horiz, 1.40 In, 4.06 In (213-U)
- ULTRA-DEX USA Indexable Boring Bar, E08R SCLCR2, 8 in L, Carbide, 80 Degrees Diamond Insert Shape (E08R SCLCR2)
- ULTRA-DEX USA Indexable Boring Bar, A32V MCLNL4, 16 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (A32V MCLNL4)
- ULTRA-DEX USA Indexable Boring Bar, S12R MCLNR3, 8 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (S12R MCLNR3)
- ULTRA-DEX USA Indexable Boring Bar, C04H SCLDL1.5, 4 in L, Carbide, 80 Degrees Diamond Insert Shape (C04H SCLDL1.5-138)
- ULTRA-DEX USA Indexable Boring Bar, S16S MWLNR3, 10 in L, High Speed Steel, Trigon Insert Shape (S16S MWLNR3)
- ULTRA-DEX USA Indexable Boring Bar, E06M SCLCR2-250, 6 in L, Carbide, 80 Degrees Diamond Insert Shape (E06M SCLCR2)
- MICRO 100 Indexable Boring Bar, A10M SDUCL 2, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0936)
- Ultra-Dex Usa Indexable Tools