Shop All Indexable Boring Bars
Ultra-Dex Usa
Indexable Boring Bar, E08J SWLCR2, 4-1/2 in L, Carbide, Trigon Insert Shape
Mfr # E08J SWLCR2-281
Zoro # G9674822
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4-1/2 in
- Shank Dia. 1/2 in
- Min. Bore 0.560"
- Cutting Direction Right Hand
- Insert Shape Trigon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ultra-Dex Usa
- MFR # E08J SWLCR2-281
- Zoro # G9674822
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 4-1/2 in |
Shank Dia. | 1/2 in |
Bar Dia. | 0.500" |
Insert Size | 21.51 |
Min. Bore Dia. | 0.6000 in |
Description
Indexable Boring Bar, Insert Shape Trigon, Overall Length 4-1/2 in, E08J SWLCR2, 5/16 in, MTS-255 Insert Screw, T-7 Key, Coolant Through, Boring, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 10 Piece 1/4" & 3/8" Drive 6 Point 10mm Socket Set (80319)
- WRIGHT TOOL 1 in Drive Impact Socket 4 1/8 in Size, Standard Socket, black oxide (88132)
- MILWAUKEE TOOL 3/8 in Drive Socket Set Metric, SAE 19 Pieces 6 mm to 24 mm , Chrome (49-66-6801)
- KODIAK CUTTING TOOLS #8 High Speed Steel Taper Pin Reamer Straight Flute (5496271)
- ULTRA-DEX USA Indexable Boring Bar, S06K STFCR2, 5 in L, High Speed Steel, Triangle Insert Shape (S06K STFCR2-203)
- ULTRA-DEX USA Indexable Grooving and Parting Toolholder, E10S NER2, 10 in L, Carbide, Top Notch Insert Shape (E10S NER2)
- ULTRA-DEX USA Indexable Boring Bar, S16R SWLCR3, 8 in L, High Speed Steel, Trigon Insert Shape (S16R SWLCR3)
- ULTRA-DEX USA Indexable Boring Bar, A20S MCLNL4, 10 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (A20S MCLNL4)
- ULTRA-DEX USA Indexable Boring Bar, A08M SCLCL2, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (A08M SCLCL2)
- ULTRA-DEX USA Indexable Boring Bar, E08R SCLPR2, 8 in L, Carbide, 80 Degrees Diamond Insert Shape (E08R SCLPR2)
- DORIAN Indexable Boring Bar, S06M-STUCR-2, 6 in L, High Speed Steel, Triangle Insert Shape (73310155628)
- Ultra-Dex Usa Indexable Boring Bars