Shop All Indexable Boring Bars
Ultra-Dex Usa
Indexable Boring Bar, E08J SCLCR2-312, 4-1/2 in L, Carbide, 80 Degrees Diamond Insert Shape
Mfr # E08J SCLCR2
Zoro # G0314426
product price: $308.99
/ea
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4-1/2 in
- Shank Dia. 1/2 in
- Min. Bore 0.600"
- Cutting Direction Right Hand
- Insert Shape 80 Degrees Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultra-Dex Usa
- MFR # E08J SCLCR2
- Zoro # G0314426
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 4-1/2 in |
Shank Dia. | 1/2 in |
Bar Dia. | 0.500" |
Insert Size | 21.51 |
Min. Bore Dia. | 0.6000 in |
Description
Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 4-1/2 in, E08J SCLCR2-312, 5/16 in, MTS-255 Insert Screw, Coolant Through, Boring, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Strain Relief, For Use With Mfr. Model Number: 3600-02 (1600703031)
- OSG Spiral Point Tap Plug, 3 Flutes (2531601)
- OTC Ball Joint Master Service Kit (6559)
- DRILL AMERICA 12-24 Carbon Steel Hand Tap Set (DWTS12-24)
- ULTRA-DEX USA Indexable Boring Bar, S06K SCLCL2, 5 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (S06K SCLCL2)
- ULTRA-DEX USA Indexable Boring Bar, A08M SWLCR2, 6 in L, High Speed Steel, Trigon Insert Shape (A08M SWLCR2-281)
- ULTRA-DEX USA Indexable Boring Bar, A20S MCLNL4, 10 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (A20S MCLNL4)
- ULTRA-DEX USA Indexable Boring Bar, A20S MWLNL4, 10 in L, High Speed Steel, Trigon Insert Shape (A20S MWLNL4)
- ULTRA-DEX USA Indexable Boring Bar, S08M STUCL2-312, 6 in L, High Speed Steel, Triangle Insert Shape (S08M STUCL2)
- ULTRA-DEX USA Indexable Grooving and Parting Toolholder, E10S NER2, 10 in L, Carbide, Top Notch Insert Shape (E10S NER2)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (ITL-180500)
- Ultra-Dex Usa Indexable Boring Bars