Shop All Indexable Boring Bars
Ultra-Dex Usa
Indexable Boring Bar, E06M SWLCR2, 6 in L, Carbide, Trigon Insert Shape
Mfr # E06M SWLCR2-203
Zoro # G1801908
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 6 in
- Shank Dia. 3/8 in
- Min. Bore 0.410"
- Cutting Direction Right Hand
- Insert Shape Trigon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultra-Dex Usa
- MFR # E06M SWLCR2-203
- Zoro # G1801908
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 6 in |
Shank Dia. | 3/8 in |
Bar Dia. | 0.375" |
Insert Size | 21.51 |
Min. Bore Dia. | 0.4600 in |
Description
Indexable Boring Bar, Insert Shape Trigon, Overall Length 6 in, E06M SWLCR2, 1/4 in, MTS-255 Insert Screw, T-7 Key, Coolant Through, Boring, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN SCRAPER BLADE - SUPERCUT, PK2 (63903206018)
- CLEVELAND 118° Low Helix Jobber Length Drill Cleveland 2020 Bright HSS RHS/RHC 3/8 (C03673)
- PAHWA QTi Non Sparking, Non Magnetic Adjustable Wrench 10" - 30 x 250 mm (AW-1010)
- GRIP-ON 4" MicroGrip, locking axial grip (GRMG2K)
- ULTRA-DEX USA Indexable Boring Bar, E10Q STUPR2, 7 in L, Carbide, Triangle Insert Shape (E10Q STUPR2)
- ULTRA-DEX USA Indexable Boring Bar, A12Q SCLCR3, 7 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (A12Q SCLCR3)
- ULTRA-DEX USA Indexable Boring Bar, E08R SCLCR3, 8 in L, Carbide, 80 Degrees Diamond Insert Shape (E08R SCLCR3)
- ULTRA-DEX USA Indexable Boring Bar, C06M STUCL2, 6 in L, Carbide, Triangle Insert Shape (C06M STUCL2-203)
- ULTRA-DEX USA Indexable Boring Bar, E06M SCLCR2-250, 6 in L, Carbide, 80 Degrees Diamond Insert Shape (E06M SCLCR2)
- ULTRA-DEX USA Indexable Boring Bar, E08R SCLCR2, 8 in L, Carbide, 80 Degrees Diamond Insert Shape (E08R SCLCR2)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (ITL-3201250)
- Ultra-Dex Usa Indexable Boring Bars