Shop All Indexable Boring Bars
Ultra-Dex Usa
Indexable Boring Bar, E06M SVJBR2, 6 in L, Carbide, 35 Degrees Diamond Insert Shape
Mfr # E06M SVJBR2
Zoro # G1801926
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 in
- Shank Dia. 3/8 in
- Min. Bore 0.445"
- Cutting Direction Right Hand
- Insert Shape 35 Degrees Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultra-Dex Usa
- MFR # E06M SVJBR2
- Zoro # G1801926
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 6 in |
Shank Dia. | 3/8 in |
Bar Dia. | 0.375" |
Insert Size | 21.51 |
Min. Bore Dia. | 0.4450 in |
Description
Indexable Boring Bar, Insert Shape 35 Degrees Diamond, Overall Length 6 in, E06M SVJBR2, 0.2230 in, MTS-2.5L Insert Screw, T-7 Key, Coolant Through, Boring, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spatula/Spoon, Reusable, PK10 (391925-0003)
- TEKTON 45 oz. Dead Blow Hammer (HDB30045)
- DORIAN Torx Screw, TS-25.45-6M2 (73310190972)
- KRAFT TOOL Steel Clevis, Wood Handle, 72" (CC656L)
- ULTRA-DEX USA Indexable Boring Bar, C06M SCLPL2, 6 in L, Carbide, 80 Degrees Diamond Insert Shape (C06M SCLPL2-203)
- ULTRA-DEX USA Indexable Boring Bar, C06M STUCR2, 6 in L, Carbide, Triangle Insert Shape (C06M STUCR2-203)
- ULTRA-DEX USA Indexable Boring Bar, C08J SDUCR2, 4-1/2 in L, Carbide, 55 Degrees Diamond Insert Shape (C08J SDUCR2)
- ULTRA-DEX USA Indexable Cutting Head Unit, MH24 MDUNL4-CFT, 1-5/8 in L, Steel, 55 Degrees Diamond Insert Shape (MH24 MDUNL4-CFT)
- ULTRA-DEX USA Indexable Boring Bar, S06K STFCR2, 5 in L, High Speed Steel, Triangle Insert Shape (S06K STFCR2-203)
- ULTRA-DEX USA Indexable Boring Bar, S24U MTFNR4, 14 in L, High Speed Steel, Triangle Insert Shape (S24U MTFNR4)
- CARMEX Indexable Thread Turning Tool Holder, SIR 0375 H11, 4 in L, High Speed Steel, - Insert Shape (SIR 0375 H11)
- Ultra-Dex Usa Indexable Boring Bars