Shop All Indexable Boring Bars
Ultra-Dex Usa
Indexable Boring Bar, E06M SDUCR2, 6 in L, Carbide, 55 Degrees Diamond Insert Shape
Mfr # E06M SDUCR2
Zoro # G9230191
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 in
- Shank Dia. 3/8 in
- Min. Bore 0.585"
- Cutting Direction Right Hand
- Insert Shape 55 Degrees Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultra-Dex Usa
- MFR # E06M SDUCR2
- Zoro # G9230191
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 6 in |
Shank Dia. | 3/8 in |
Bar Dia. | 0.375" |
Insert Size | 21.51 |
Min. Bore Dia. | 0.5850 in |
Description
Indexable Boring Bar, Insert Shape 55 Degrees Diamond, Overall Length 6 in, E06M SDUCR2, 3/8 in, MTS-255 Insert Screw, T-7 Key, Coolant Through, Boring, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KD TOOLS Flare Nut Wrench, 10mm x 12mm (81645)
- WILTON C-Clamp, 6", Iron, Regular Duty, 2450 lb. (540A-6)
- BMI BMI Window Tape Measure (2093)
- HYDE Plastic Laminate Scoring Cutter (45730)
- ULTRA-DEX USA Indexable Boring Bar, E06M SDXCR2, 6 in L, Carbide, 55 Degrees Diamond Insert Shape (E06M SDXCR2)
- ULTRA-DEX USA Indexable Boring Bar, C08R STUPR2-312, 8 in L, Carbide, Triangle Insert Shape (C08R STUPR2)
- ULTRA-DEX USA Indexable Boring Bar, S04G SCLDR1.5-172, 3-1/2 in L, High Speed Steel (S04G SCLDR1.5)
- ULTRA-DEX USA Indexable Boring Bar, S08M SCLCR2-312, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (S08M SCLCR2)
- ULTRA-DEX USA Indexable Boring Bar, A12Q SCLCR3, 7 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (A12Q SCLCR3)
- ULTRA-DEX USA Indexable Boring Bar, E05K SCLPR1.8-219, 5 in L, Carbide, 80 Degrees Diamond Insert Shape (E05K SCLPR1.8)
- CMT 4-.50 In. D Boring Head (CMT333 03)
- Ultra-Dex Usa Indexable Boring Bars