Shop All Indexable Boring Bars
Ultra-Dex Usa
Indexable Boring Bar, E05K SCLPR1.8-219, 5 in L, Carbide, 80 Degrees Diamond Insert Shape
Mfr # E05K SCLPR1.8
Zoro # G9230033
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5 in
- Shank Dia. 5/16 in
- Min. Bore 0.395"
- Cutting Direction Right Hand
- Insert Shape 80 Degrees Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ultra-Dex Usa
- MFR # E05K SCLPR1.8
- Zoro # G9230033
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 5 in |
Shank Dia. | 5/16 in |
Bar Dia. | 0.312" |
Insert Size | 1.81.20.5 |
Min. Bore Dia. | 0.3950 in |
Description
Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 5 in, E05K SCLPR1.8-219, 0.2190 in, MTS-224 Insert Screw, Coolant Through, Boring, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Wooden Needle File Handle - Quick-Clamp (16076)
- SK PROFESSIONAL TOOLS 1/2 in Drive Impact Socket Deep Socket, Black Phosphate (34224)
- TEKTON 19 mm Flex Head 12-Point Ratcheting Combination Wrench (WRC26419)
- A E S INDUSTRIES RAZOR BLADE PLASTIC (BOX OF 100) (AD87606)
- ULTRA-DEX USA Indexable Boring Bar, E08J SDUCR2, 4-1/2 in L, Carbide, 55 Degrees Diamond Insert Shape (E08J SDUCR2)
- ULTRA-DEX USA Indexable Boring Bar, S24U MTFNR4, 14 in L, High Speed Steel, Triangle Insert Shape (S24U MTFNR4)
- ULTRA-DEX USA Indexable Boring Bar, A06K STFCR2, 5 in L, High Speed Steel, Triangle Insert Shape (A06K STFCR2-203)
- ULTRA-DEX USA Indexable Boring Bar, C06M SCLPL2, 6 in L, Carbide, 80 Degrees Diamond Insert Shape (C06M SCLPL2-203)
- ULTRA-DEX USA Indexable Boring Bar, C08J SDUCR2, 4-1/2 in L, Carbide, 55 Degrees Diamond Insert Shape (C08J SDUCR2)
- ULTRA-DEX USA Indexable Boring Bar, S24U MDUNR4, 14 in L, High Speed Steel, 55 Degrees Diamond Insert Shape (S24U MDUNR4)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (HBB-3601000)
- Ultra-Dex Usa Indexable Boring Bars