Shop All Indexable Boring Bars
Ultra-Dex Usa
Indexable Boring Bar, E05K SCLPL1.8-219, 5 in L, Carbide, 80 Degrees Diamond Insert Shape
Mfr # E05K SCLPL1.8
Zoro # G9230015
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5 in
- Shank Dia. 5/16 in
- Min. Bore 0.395"
- Cutting Direction Left Hand
- Insert Shape 80 Degrees Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultra-Dex Usa
- MFR # E05K SCLPL1.8
- Zoro # G9230015
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 5 in |
Shank Dia. | 5/16 in |
Bar Dia. | 0.312" |
Insert Size | 1.81.20.5 |
Min. Bore Dia. | 0.3950 in |
Description
Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 5 in, E05K SCLPL1.8-219, 0.2190 in, MTS-224 Insert Screw, Coolant Through, Boring, Left Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Hole Saw Arbors (DAH9383PBM)
- DORIAN Triangle Turning Insert, Triangle, 2, TPGH, 0.0156 in, Carbide (73310171704)
- WESTWARD Drift Punch, 1/4 In Tip, 10 1/8 In L (2AJC3)
- BOSCH 4-Cutter Hammer Drill Bit 7/8" x 12"L, SDS Plus (HCFC2245)
- ULTRA-DEX USA Indexable Cutting Head Unit, MH20 MDUNL3-CFT, 1-5/8 in L, Steel, 55 Degrees Diamond Insert Shape (MH20 MDUNL3-CFT)
- ULTRA-DEX USA Indexable Boring Bar, S06K STFCR2, 5 in L, High Speed Steel, Triangle Insert Shape (S06K STFCR2-203)
- ULTRA-DEX USA Indexable Boring Bar, S06K SCLPR2-250, 5 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (S06K SCLPR2)
- ULTRA-DEX USA Indexable Boring Bar, S10Q SCLCL3, 7 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (S10Q SCLCL3)
- ULTRA-DEX USA Indexable Boring Bar, A12R MWLNR3, 8 in L, High Speed Steel, Trigon Insert Shape (A12R MWLNR3)
- ULTRA-DEX USA Indexable Boring Bar, A06K STFCR2, 5 in L, High Speed Steel, Triangle Insert Shape (A06K STFCR2-203)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 2-1/2 in L, Carbide (B230600)
- Ultra-Dex Usa Indexable Tools