Shop All Indexable Boring Bars
Ultra-Dex Usa
Indexable Boring Bar, CFT B3000-40, 40 in L, Steel
Mfr # CFT B3000-40
Zoro # G9229622
product price: $4,550.99
/ea
Free Shipping & Returns
$4,550.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 40 in
- Shank Dia. 3 in
- Min. Bore 3.525"
- Shank Material Steel
- Style Chatter-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultra-Dex Usa
- MFR # CFT B3000-40
- Zoro # G9229622
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 40 in |
Shank Dia. | 3 in |
Bar Dia. | 3.000" |
Min. Bore Dia. | 3.5250 in |
Details
Item | Indexable Boring Bar |
Min. Bore | 3.525" |
Shank Material | Steel |
Style | Chatter-Free |
ANSI Code | CFT B3000-40 |
ANSI Number | CFT B3000-40 |
Type | Turning |
Cutting Application | Boring |
Compatible Hardware | 5/16"-18 Head Bolt |
Toolholder Style | CFT B |
Vibration Dampening | Yes |
ISO Number | CFT B3000-40 |
Coolant Fed | Coolant Through |
Description
Indexable Boring Bar, CFT B, Overall Length 40 in, CFT B3000-40, 5/16 In.-18 Head Bolt, Coolant Through, Boring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CABLE PREP 6 3/4 in Dieless Crimper RG-59, RG-6 (HPT-6590)
- BEST WAY TOOLS Bit Security T10 Torx (86777)
- TE-CO Plunger, Spring W/Out Lock, #8-32, PK5 (52003X)
- BNS Bestest Dial Test Indicator, Black Dial Face, Lever Type (599-7030-5)
- ULTRA-DEX USA Indexable Boring Bar, C03H SCLDR1.2, 4 in L, Carbide, 80 Degrees Diamond Insert Shape (C03H SCLDR1.2)
- ULTRA-DEX USA Indexable Boring Bar, E08R STUCR2-312, 8 in L, Carbide, Triangle Insert Shape (E08R STUCR2)
- ULTRA-DEX USA Indexable Boring Bar, CFT B2000-33, 33 in L, Steel, Carbide (CFT B2000-33)
- ULTRA-DEX USA Indexable Boring Bar, S08M SCLCR3, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (S08M SCLCR3)
- ULTRA-DEX USA Indexable Boring Bar, C06M SCLPL2, 6 in L, Carbide, 80 Degrees Diamond Insert Shape (C06M SCLPL2-203)
- ULTRA-DEX USA Indexable Cutting Head Unit, MH32 SDUCR3-CFT, 1-5/8 in L, Steel, 55 Degrees Diamond Insert Shape (MH32 SDUCR3-CFT)
- HHIP 1/2 X 7" Shank S-SCLCR8-3 Indexable Boring Bar With Insert (1001-0027)
- Ultra-Dex Usa Indexable Tools