Shop All Indexable Boring Bars
Ultra-Dex Usa
Indexable Boring Bar, CFT B2500-27, 27 in L, Steel
Mfr # CFT B2500-27
Zoro # G9229577
product price: $1,961.99
/ea
Free Shipping & Returns
$1,961.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 27 in
- Shank Dia. 2-1/2 in
- Min. Bore 2.800"
- Shank Material Steel
- Style Chatter-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultra-Dex Usa
- MFR # CFT B2500-27
- Zoro # G9229577
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 27 in |
Shank Dia. | 2-1/2 in |
Bar Dia. | 2.500" |
Min. Bore Dia. | 2.8000 in |
Details
Item | Indexable Boring Bar |
Min. Bore | 2.800" |
Shank Material | Steel |
Style | Chatter-Free |
ANSI Code | CFT B2500-27 |
ANSI Number | CFT B2500-27 |
Type | Turning |
Compatible Hardware | 5/16"-18 Head Bolt |
Coolant Fed | Coolant Through |
Cutting Application | Boring |
Vibration Dampening | Yes |
ISO Number | CFT B2500-27 |
Toolholder Style | CFT B |
Description
Indexable Boring Bar, CFT B, Overall Length 27 in, CFT B2500-27, 5/16 In.-18 Head Bolt, Coolant Through, Boring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE LRG TAP SOCKET SET 5PC (LI71670)
- DIABLO 4" 10TPI High Carbon Steel T-Shank Jig Saw Blades Fine Finish Cuts 5Pk (DJT101B5)
- WESTWARD Adj. Wrench, 10", 1-5/16" Cap., Chrome (31D023)
- STARRETT Electronic Digital Caliper, 0 to 12 In (798B-12/300)
- ULTRA-DEX USA Indexable Boring Bar, A12R MWLNR3, 8 in L, High Speed Steel, Trigon Insert Shape (A12R MWLNR3)
- ULTRA-DEX USA Indexable Boring Bar, C04H SCLDL1.5, 4 in L, Carbide, 80 Degrees Diamond Insert Shape (C04H SCLDL1.5-138)
- ULTRA-DEX USA Indexable Boring Bar, S16R SWLCR3, 8 in L, High Speed Steel, Trigon Insert Shape (S16R SWLCR3)
- ULTRA-DEX USA Indexable Boring Bar, S08M SCLCL3, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (S08M SCLCL3)
- ULTRA-DEX USA Indexable Boring Bar, S16S MVUNR3, 10 in L, High Speed Steel, 35 Degrees Diamond Insert Shape (S16S MVUNR3)
- ULTRA-DEX USA Indexable Boring Bar, E08J SCLCL2, 4-1/2 in L, Carbide, 80 Degrees Diamond Insert Shape (E08J SCLCL2-281)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (QPR-110500X)
- Ultra-Dex Usa Indexable Tools