Shop All Indexable Boring Bars
Ultra-Dex Usa
Indexable Boring Bar, CFT B1500-19, 19 in L, Steel
Mfr # CFT B1500-19
Zoro # G9229437
product price: $2,104.99
/ea
Free Shipping & Returns
$2,104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 19 in
- Shank Dia. 1-1/2 in
- Min. Bore 1.760"
- Shank Material Steel
- Style Chatter-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultra-Dex Usa
- MFR # CFT B1500-19
- Zoro # G9229437
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 19 in |
Shank Dia. | 1-1/2 in |
Bar Dia. | 1.500" |
Min. Bore Dia. | 1.7600 in |
Details
Item | Indexable Boring Bar |
Min. Bore | 1.760" |
Shank Material | Steel |
Style | Chatter-Free |
ANSI Code | CFT B1500-19 |
ANSI Number | CFT B1500-19 |
Type | Turning |
Compatible Hardware | #10-24 Head Bolt |
ISO Number | CFT B1500-19 |
Toolholder Style | CFT B |
Cutting Application | Boring |
Vibration Dampening | Yes |
Coolant Fed | Coolant Through |
Description
Indexable Boring Bar, CFT B, Overall Length 19 in, CFT B1500-19, #10-24 Head Bolt, Coolant Through, Boring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/4 in Drive, 1-1/16" 6 pt SAE Socket, 6 Points (10E299)
- BON TOOL Bon 12-107 Threaded Handle, 1 3/4" Aluminum, 10 Foot (12-107)
- CLC WORK GEAR Tool Pouch, Tool Pouch, Tan, Leather, 1 Pockets (407)
- STURTEVANT RICHMONT Torque Limiting Screwdriver Kit, 6 pcs. (810588)
- ULTRA-DEX USA Indexable Cutting Head Unit, MH24 MDUNL4-CFT, 1-5/8 in L, Steel, 55 Degrees Diamond Insert Shape (MH24 MDUNL4-CFT)
- ULTRA-DEX USA Indexable Boring Bar, C06M SCLPR2-250, 6 in L, Carbide, 80 Degrees Diamond Insert Shape (C06M SCLPR2)
- ULTRA-DEX USA Indexable Boring Bar, S08M SDUCR2, 6 in L, High Speed Steel, 55 Degrees Diamond Insert Shape (S08M SDUCR2)
- ULTRA-DEX USA Indexable Boring Bar, E12Q STUPR3, 7 in L, Carbide, Triangle Insert Shape (E12Q STUPR3)
- ULTRA-DEX USA Indexable Boring Bar, C06M SCLPL2, 6 in L, Carbide, 80 Degrees Diamond Insert Shape (C06M SCLPL2-203)
- ULTRA-DEX USA Indexable Boring Bar, C08R STUPR2-312, 8 in L, Carbide, Triangle Insert Shape (C08R STUPR2)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-180350)
- Ultra-Dex Usa Indexable Tools