Shop All Indexable Boring Bars
Ultra-Dex Usa
Indexable Boring Bar, C08R SCLPL2, 8 in L, Carbide, 80 Degrees Diamond Insert Shape
Mfr # C08R SCLPL2-281
Zoro # G9229123
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 8 in
- Shank Dia. 1/2 in
- Min. Bore 0.560"
- Cutting Direction Left Hand
- Insert Shape 80 Degrees Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultra-Dex Usa
- MFR # C08R SCLPL2-281
- Zoro # G9229123
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 8 in |
Shank Dia. | 1/2 in |
Bar Dia. | 0.500" |
Insert Size | 21.51 |
Min. Bore Dia. | 0.6000 in |
Description
Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 8 in, C08R SCLPL2, 5/16 in, MTS-255 Insert Screw, T-7 Key, Non-Coolant Through, Boring, Left Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATA File Tray Set, 8 Pc. (ST09910)
- ZORO SELECT End Mill, 3/8" Dia, 1-1/8" Cut, Carbide (273-371125D)
- BOSCH 4-Cutter Hammer Drill Bit 5/8" x 18"L, SDS Plus (HCFC2104)
- STANLEY Stanley 10-778 FatMax® Ergonomic Instant Change Heavy Duty Retractable Blade Utility Knife (10-778)
- ULTRA-DEX USA Indexable Boring Bar, S10Q SDNCR2, 7 in L, High Speed Steel, 55 Degrees Diamond Insert Shape (S10Q SDNCR2)
- ULTRA-DEX USA Indexable Boring Bar, S10Q SCLCL3, 7 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (S10Q SCLCL3)
- ULTRA-DEX USA Indexable Boring Bar, E06M SCLPR2-250, 6 in L, Carbide, 80 Degrees Diamond Insert Shape (E06M SCLPR2)
- ULTRA-DEX USA Indexable Cutting Head Unit, MH24 SCLCL3-CFT, 1-1/4 in L, Steel, 80 Degrees Diamond Insert Shape (MH24 SCLCL3-CFT)
- ULTRA-DEX USA Indexable Boring Bar, C06M STUCR2, 6 in L, Carbide, Triangle Insert Shape (C06M STUCR2-203)
- ULTRA-DEX USA Indexable Boring Bar, A32V MWLNL4, 16 in L, High Speed Steel, Trigon Insert Shape (A32V MWLNL4)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-140400X)
- Ultra-Dex Usa Indexable Tools